Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tape, Tufmic Rubber Capsule

5.00 (1)
Materials (tape)
Glass fiber
Standard Tension
10N
Tape Thickness (mm)
0.5
Pricision
JIS1 class
Tape Width (mm)
12
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 247 292-0701 - 1PC 1 GK12-10N 08745992 22.99 SGD
In stock
20 384 292-0719 - 1PC 1 GK12-20N 08746001 34.99 SGD
In stock
30 538 292-0727 2-2351 1PC 1 GK12-30N 08746017 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When measuring the distance of sports practice
5
From Japan
On 2017-09-26 17:00:11
It is light and easy to use. It is easy to read because there is memory on both sides.
This review is about item#8745992.

Related Products