Buy more than* S$200* and get FREE SHIPPING

Color Label Round Shape

4.50 (16)
...see all>
Product Options
ADD TO CART
Lanel Size (mm) TRUSCO Part Number Surface Mounting Environmental Information Dimensions (phi mm) Color Material Label Thickness (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanel Size (mm) TRUSCO Part Number Surface Mounting Environmental Information Dimensions (phi mm) Color Material Label Thickness (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi5 - - GPN database publication product 5 Assorted type Glossy coated paper - - 1PC(180PCx7Sheet) 1 7074 32732104 3.99 SGD
In stock
phi5 - - GPN database publication product 5 Transparent green Glossy coated paper - - 1PC(180PCx2Sheet) 1 7253 32732165 -
Discontinued
[x]
- - - GPN net eco-products 30 Pink Glossy coated paper 0.09 90x150 1PC(11PCx14Sheet) 1 7238 75079401 3.99 SGD
In stock
- - - - 30 Gold Aluminum foil paper 0.08 90x150 1PC(11PCx8Sheet) 1 07241 75079426 3.99 SGD
In stock
- - 20 GPN net eco-products 20 Assorted type Glossy coated paper 0.09 90x150 1PC(20PCx11Sheet) 1 07054 75079471 3.99 SGD
In stock
- - 104 - 9 TransparentGreen Polyester film 0.07 90x150 1PC(104PCx3Sheet) 1 07263 75079462 -
Discontinued
[x]
- - - GPN net eco-products 30 Black Glossy coated paper 0.09 90x150 1PC(11PCx14Sheet) 1 7239 75079417 3.99 SGD
In stock
- - - GPN net eco-products 30 Brown Glossy coated paper 0.09 90x150 1PC(11PCx14Sheet) 1 7237 75079392 3.99 SGD
In stock
- - - GPN net eco-products 30 EWmpty Glossy coated paper 0.09 90x150 1PC(11PCx14Sheet) 1 7236 75079383 3.99 SGD
In stock
- - - GPN net eco-products 30 Orange Glossy coated paper 0.09 90x150 1PC(11PCx14Sheet) 1 7235 75079374 3.99 SGD
In stock
- - - - 30 Silver Aluminum foil paper 0.08 90x150 1PC(11PCx8Sheet) 1 07242 75079435 3.99 SGD
In stock
- - 104 - 9 TransparentRed Polyester film 0.07 90x150 1PC(104PCx3Sheet) 1 07261 75079444 -
Discontinued
[x]
- - 336 GPN net eco-products 3 White Glossy coated paper 0.1 90x150 1PC(336PCx4Sheet) 1 7690 75079365 3.99 SGD
In stock
- - 104 - 9 TransparentBlue Polyester film 0.07 90x150 1PC(104PCx3Sheet) 1 07262 75079453 -
Discontinued
[x]
- 806-6583 - - 5 - - - - 1copy(200pcx9sheet) 1 7064 32732016 -
Discontinued
[x]
- 806-6588 - - 5 - - - - 1copy(200pcx9sheet) 1 7069 32732061 -
Discontinued
[x]
- 806-6520 - - 9 - - - - 1copy(104pcx14sheet) 1 7003 32731623 -
Discontinued
[x]
- 806-6521 - - 9 - - - - 1copy(104pcx14sheet) 1 7004 32731632 3.99 SGD
Shipped after 2018-05-01
- 806-6580 - - 5 - - - - 1copy(200pcx9sheet) 1 7061 32731982 3.99 SGD
Shipped after 2018-05-01
- 786-3811 - - 9 - - - - 1copy(104pcx14sheet) 1 7001 32731605 -
Discontinued
[x]
phi20 - - GPN database Merchant 20 Silver Glossy coated paper - - 1PC(24PCx8Sheet) 1 7052 32731973 3.99 SGD
In stock
- - 200 surface GPN data base printing goods 5 Red Glossy Coated Paper - - 1PC(200PCx9Sheet) 1 7061 08746552 3.99 SGD
In stock
- - 200 surface GPN data base printing goods 5 Green Glossy Coated Paper - - 1PC(200PCx9Sheet) 1 7063 08746561 3.99 SGD
In stock
- - 200 surface GPN data base printing goods 5 Yellow Glossy Coated Paper - - 1PC(200PCx9Sheet) 1 7064 08746577 3.99 SGD
In stock
- - 200 surface GPN data base printing goods 5 Black Glossy Coated Paper - - 1PC(200PCx9Sheet) 1 7069 08746586 3.99 SGD
In stock
- - 104 surface GPN data base printing goods 9 Red Glossy Coated Paper - - 1PC(104PCx14Sheet) 1 7001 08746595 3.99 SGD
In stock
- - 104 surface GPN data base printing goods 9 Green Gloss coated paper - - 1PC(104PCx14Sheet) 1 7003 08746604 3.99 SGD
In stock
- - 104 surface GPN data base printing goods 9 Yellow Glossy Coated Paper - - 1PC(104PCx14Sheet) 1 7004 08746613 3.99 SGD
In stock
- - 104 surface GPN data base printing goods 9 Black Gloss coated paper - - 1PC(104PCx14Sheet) 1 7009 08746622 3.99 SGD
In stock
phi 9 - - GPN data base printing goods 9 Peach Gloss coated paper - - 1PC(104PCx14Sheet) 1 7008 32731675 3.99 SGD
In stock
phi9 - - GPN data base printing goods 9 Blue Gloss coated paper - - 1PC(104PCx14Sheet) 1 7002 32731614 3.99 SGD
In stock
phi9 - - GPN data base printing goods 9 Orange Gloss coated paper - - 1PC(104PCx14Sheet) 1 7005 32731641 3.99 SGD
In stock
phi9 - - GPN data base printing goods 9 Sky Gloss coated paper - - 1PC(104PCx14Sheet) 1 7006 32731657 3.99 SGD
In stock
phi9 - - GPN data base printing goods 9 Brown Gloss coated paper - - 1PC(104PCx14Sheet) 1 7007 32731666 3.99 SGD
In stock
phi 9 - - GPN data base printing goods 9 White Gloss coated paper - - 1PC(104PCx14Sheet) 1 7010 32731693 3.99 SGD
In stock
phi9 - - GPN data base printing goods 9 Silver Gloss coated paper - - 1PC(104PCx8Sheet) 1 7012 32731711 3.99 SGD
In stock
phi15 - - GPN data base printing goods 15 Gold Gloss coated paper - - 1PC(40PCx8Sheet) 1 7031 32731833 3.99 SGD
In stock
phi15 - - GPN data base printing goods 15 White Gloss coated paper - - 1PC(40PCx14Sheet) 1 7030 32731824 3.99 SGD
In stock
phi 15 - - GPN data base printing goods 15 Black Gloss coated paper - - 1PC(40PCx14Sheet) 1 7029 32731815 3.99 SGD
In stock
phi 15 - - GPN data base printing goods 15 Peach Gloss coated paper - - 1PC(40PCx14Sheet) 1 7028 32731806 3.99 SGD
In stock
phi15 - - GPN data base printing goods 15 Brown Gloss coated paper - - 1PC(40PCx14Sheet) 1 7027 32731797 3.99 SGD
In stock
phi 15 - - GPN data base printing goods 15 Empty Gloss coated paper - - 1PC(40PCx14Sheet) 1 7026 32731781 3.99 SGD
In stock
phi5 - - GPN data base printing goods 5 Gold Gloss coated paper - - 1PC(180PCx6Sheet) 1 7071 32732086 3.99 SGD
In stock
phi3 - - GPN data base printing goods 3 Assorted type Gloss coated paper - - 1PC(336PCx3Sheet) 1 7694 32732217 3.99 SGD
In stock
phi3 - - GPN data base printing goods 3 Yellow Gloss coated paper - - 1PC(336PCx4Sheet) 1 7684 32732201 3.99 SGD
In stock
phi3 - - GPN data base printing goods 3 Green Gloss coated paper - - 1PC(336PCx4Sheet) 1 7683 32732192 3.99 SGD
In stock
phi3 - - GPN data base printing goods 3 Red Gloss coated paper - - 1PC(336PCx4Sheet) 1 7681 32732174 3.99 SGD
In stock
phi 30 - - GPN data base printing goods 30 blue Gloss coated paper - - 1PC(11PCx14Sheet) 1 7232 32732122 3.99 SGD
In stock
phi 5 - - GPN data base printing goods 5 Silver Gloss coated paper - - 1PC(180PCx6Sheet) 1 7072 32732095 3.99 SGD
In stock
phi9 - - GPN data base printing goods 9 Gold Gloss coated paper - - 1PC(104PCx8Sheet) 1 7011 32731702 3.99 SGD
In stock
phi 9 - - GPN data base printing goods 9 Assorted type Gloss coated paper - - 1PC(80PCx11Sheet) 1 7014 32731727 3.99 SGD
In stock
phi15 - - GPN data base printing goods 15 Red Gloss coated paper - - 1PC(40PCx14Sheet) 1 7021 32731736 3.99 SGD
In stock
phi15 - - GPN data base printing goods 15 Blue Gloss coated paper - - 1PC(40PCx14Sheet) 1 7022 32731745 3.99 SGD
In stock
phi15 - - GPN data base printing goods 15 Green Gloss coated paper - - 1PC(40PCx14Sheet) 1 7023 32731754 3.99 SGD
In stock
phi 15 - - GPN data base printing goods 15 Yellow Gloss coated paper - - 1PC(40PCx14Sheet) 1 7024 32731763 3.99 SGD
In stock
phi 15 - - GPN data base printing goods 15 Orange Gloss coated paper - - 1PC(40PCx14Sheet) 1 7025 32731772 3.99 SGD
In stock
phi15 - - GPN data base printing goods 15 Silver Gloss coated paper - - 1PC(40PCx8Sheet) 1 7032 32731842 3.99 SGD
In stock
phi15 - - GPN data base printing goods 15 Assorted type Gloss coated paper - - 1PC(35PCx11Sheet) 1 7034 32731851 3.99 SGD
In stock
phi 20 - - GPN data base printing goods 20 Red Gloss coated paper - - 1PC(24PCx14Sheet) 1 7041 32731867 3.99 SGD
In stock
phi 20 - - GPN data base printing goods 20 blue Gloss coated paper - - 1PC(24PCx14Sheet) 1 7042 32731876 3.99 SGD
In stock
phi20 - - GPN data base printing goods 20 Green Gloss coated paper - - 1PC(24PCx14Sheet) 1 7043 32731885 3.99 SGD
In stock
phi 20 - - GPN data base printing goods 20 Yellow Gloss coated paper - - 1PC(24PCx14Sheet) 1 7044 32731894 3.99 SGD
In stock
phi20 - - GPN data base printing goods 20 Orange Gloss coated paper - - 1PC(24PCx14Sheet) 1 7045 32731903 3.99 SGD
In stock
phi 20 - - GPN data base printing goods 20 Empty Gloss coated paper - - 1PC(24PCx14Sheet) 1 7046 32731912 3.99 SGD
In stock
phi20 - - GPN data base printing goods 20 Brown Gloss coated paper - - 1PC(24PCx14Sheet) 1 7047 32731921 3.99 SGD
In stock
phi 20 - - GPN data base printing goods 20 Peach Gloss coated paper - - 1PC(24PCx14Sheet) 1 7048 32731937 3.99 SGD
In stock
phi20 - - GPN data base printing goods 20 Black Gloss coated paper - - 1PC(24PCx14Sheet) 1 7049 32731946 3.99 SGD
In stock
phi20 - - GPN data base printing goods 20 White Gloss coated paper - - 1PC(24PCx14Sheet) 1 7050 32731955 3.99 SGD
In stock
phi 20 - - GPN data base printing goods 20 Gold Gloss coated paper - - 1PC(24PCx8Sheet) 1 7051 32731964 3.99 SGD
In stock
phi5 - - GPN data base printing goods 5 Blue Gloss coated paper - - 1PC(200PCx9Sheet) 1 7062 32731991 3.99 SGD
In stock
phi 5 - - GPN data base printing goods 5 Orange Gloss coated paper - - 1PC(200PCx9Sheet) 1 7065 32732025 3.99 SGD
In stock
phi 5 - - GPN data base printing goods 5 Empty Gloss coated paper - - 1PC(200PCx9Sheet) 1 7066 32732034 3.99 SGD
In stock
phi 5 - - GPN data base printing goods 5 Brown Gloss coated paper - - 1PC(200PCx9Sheet) 1 7067 32732043 3.99 SGD
In stock
phi 5 - - GPN data base printing goods 5 Peach Gloss coated paper - - 1PC(200PCx9Sheet) 1 7068 32732052 3.99 SGD
In stock
phi5 - - GPN data base printing goods 5 White Gloss coated paper - - 1PC(200PCx9Sheet) 1 7070 32732077 3.99 SGD
In stock
phi 30 - - GPN data base printing goods 30 Red Gloss coated paper - - 1PC(11PCx14Sheet) 1 7231 32732113 3.99 SGD
In stock
phi30 - - GPN data base printing goods 30 Green Gloss coated paper - - 1PC(11PCx14Sheet) 1 7233 32732131 3.99 SGD
In stock
phi 30 - - GPN data base printing goods 30 Yellow Gloss coated paper - - 1PC(11PCx14Sheet) 1 7234 32732147 3.99 SGD
In stock
phi 30 - - GPN data base printing goods 30 White Gloss coated paper - - 1PC(11PCx14Sheet) 1 7240 32732156 3.99 SGD
In stock
phi3 - - GPN data base printing goods 3 Blue Gloss coated paper - - 1PC(336PCx4Sheet) 1 7682 32732183 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 8
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Piano classroom
5
From Japan
On 2018-03-04 16:36:06
There are plenty of beautiful colors, and you can choose a lot of sizes and it's satisfying.
This review is about item#8746552.
For marking on site misuse prevention
5
From Japan
On 2017-11-22 17:00:34
Suddenly we needed a sticker with a big red circle, and we searched for "office supplies" if it was office supplies, but we could not find it but it was up to you to buy it with Mona Tarow. I was saved a great deal of time in time.
This review is about item#32732113.
Display work results
5
From Japan
On 2017-07-08 10:16:42
Since gold color labels are not readily available at shops, they are saved.
This review is about item#32731833.
Production in childcare
5
From Japan
On 2017-06-23 14:46:17
Because the brown tuck seal is not very popular in the stationery store in the neighborhood, it was saved because I was able to receive the order.
This review is about item#32731921.
To display sales performance
5
From Japan
On 2016-09-29 17:00:15
The texture of the paper is better than the others, and the size is just fine. It was good that it arrived more quickly than anything else.
This review is about item#32731736.
For maintenance
4
From Japan
On 2016-08-08 16:54:51
Because it can buy it cheaply (gasoline fee to go to buy) it is useful.
This review is about item#32731614.
Street lamp fire hydrant etc. to mark regional facilities etc. on the map
4
From Japan
On 2016-05-16 16:56:51
Small size was saved because it was not found in nearby shops. The percentage of goods is high in shipping fee. I think that it can not be helped in business, but I hope that it can be fixed form mail etc if possible.
This review is about item#32732174.
As a color display
5
From Japan
On 2016-03-22 15:03:47
I was saved because there was no store handling brown labels. The price was also cheap and very good. Adhesion was also sufficient.
This review is about item#32731666.
Countermeasure for similar names of raw materials and identification
4
From Japan
On 2015-12-07 09:45:27
It is good that a larger diameter of 50 mm is generally available. It is good if there is a special price setting. Because the use is disposable, the price is cheaper the better.
This review is about item#32732147.
Similar label identification management of raw materials
4
From Japan
On 2015-10-31 10:24:56
Disposable so cheap the better. It is good that a larger diameter of about 50 mm is generally available.
This review is about item#32732122.

Related Products