Buy more than* S$200* and get FREE SHIPPING

Selection Rainsuit

3.88 (8)
Water Pressure Resistance (mmH2O)
10000
...see all>
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Size Compatible Height (cm) Color Cuff Width (cm) Knee Width (cm) Crutch Width (cm) Hood Waist Width (cm) Hood High (cm) Rise (cm) Total Length (cm) Appliable Chest Measurement (cm) Clothes Length (cm) Sleeve Length (cm) Inseam (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Size Compatible Height (cm) Color Cuff Width (cm) Knee Width (cm) Crutch Width (cm) Hood Waist Width (cm) Hood High (cm) Rise (cm) Total Length (cm) Appliable Chest Measurement (cm) Clothes Length (cm) Sleeve Length (cm) Inseam (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 to 126 4L 180 to 185 Turquoise 35.5 34 44 35 36 26 113 108 to 122 81 93 75 1Set(Top and Bottom) 1 3270 09181103 53.99 SGD
Shipped after 2018-05-28
102 to 126 4L 180 to 185 Purple 35.5 34 44 35 36 26 113 108 to 122 81 93 75 1Set(Top and Bottom) 1 3270 09181094 52.99 SGD
Shipped after 2018-05-28
72 - 80 M 160 - 170 Navy 23 28 34.75 33 35 33.5 107 84 - 92 73 86 71.5 1Set(Top and Bottom) 1 3270 08747164 51.99 SGD
Shipped after 2018-05-28
78 - 88 L 170 - 180 Navy 34 28.5 36 33 35 23 108 90 - 98 75 88 71.5 1Set(Top and Bottom) 1 3270 08747173 51.99 SGD
Shipped after 2018-05-28
86 - 96 LL 175 - 185 Navy 34.5 30 38 35 36 24 110 96 - 104 77 90 73.5 1Set(Top and Bottom) 1 3270 08747182 51.99 SGD
Shipped after 2018-05-28
94 - 104 3L 175 - 185 Navy 35 31.7 40.5 35 36 25 112 102 - 110 79 92 75 1Set(Top and Bottom) 1 3270 08747191 52.99 SGD
Shipped after 2018-05-28
102 - 126 4L 180 - 185 Navy 35.5 34 44 35 36 26 113 108 - 122 81 93 75 1Set(Top and Bottom) 1 3270 09181085 52.99 SGD
Shipped after 2018-05-28
72 - 80 M 160 - 170 Turquoise 23 28 34.75 33 35 33.5 107 84 - 92 73 86 71.5 1Set(Top and Bottom) 1 3270 08747207 52.99 SGD
Shipped after 2018-05-28
78 - 88 L 170 - 180 Turquoise 34 28.5 36 33 35 23 108 90 - 98 75 88 71.5 1Set(Top and Bottom) 1 3270 08747216 52.99 SGD
Shipped after 2018-05-28
86 - 96 LL 175 - 185 Turquoise 34.5 30 38 35 36 24 110 96 - 104 77 90 73.5 1Set(Top and Bottom) 1 3270 08747225 52.99 SGD
Shipped after 2018-05-28
94 - 104 3L 175 - 185 Turquoise 35 31.7 40.5 35 36 25 112 102 - 110 79 92 75 1Set(Top and Bottom) 1 3270 08747234 52.99 SGD
Shipped after 2018-05-28
72 - 80 M 160 - 170 Purple 23 28 34.75 33 35 33.5 107 84 - 92 73 86 71.5 1Set(Top and Bottom) 1 3270 08747243 52.99 SGD
Shipped after 2018-05-28
78 - 88 L 170 - 180 Purple 34 28.5 36 33 35 23 108 90 - 98 75 88 71.5 1Set(Top and Bottom) 1 3270 08747252 51.99 SGD
Shipped after 2018-05-28
86 - 96 LL 175 - 185 Purple 34.5 30 38 35 36 24 110 96 - 104 77 90 73.5 1Set(Top and Bottom) 1 3270 08747261 52.99 SGD
Shipped after 2018-05-28
94 - 104 3L 175 - 185 Purple 35 31.7 40.5 35 36 25 112 102 - 110 79 92 75 1Set(Top and Bottom) 1 3270 08747277 52.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Worn when disinfecting the orchard
2
From Japan
On 2018-03-30 15:31:51
The rubber part of the cuff is wide and water enters. I think that there is not a person with such a thick arm though it is LL size. I think there is room for improvement.
This review is about item#8747225.
When transporting in rainy weather at fish market
5
From Japan
On 2017-10-14 08:58:55
I am also breathable and easy to move, so I would like to purchase again.
This review is about item#08747277.
Working outside
2
From Japan
On 2017-09-14 10:39:37
It was about 20 minutes by small work, but there was unexpected internal disorder. I was also concerned about the heavy rain suit. The price is reasonable
This review is about item#8747216.
Rainy work
3
From Japan
On 2016-12-14 15:04:17
I have been wearing this rain suit since before. There is no particular problem
This review is about item#8747173.
delivery
4
From Japan
On 2016-03-30 15:01:49
Easy to wear
This review is about item#08747173.
Cleaning operation
5
From Japan
On 2014-06-13 13:58:29
It is easy to work and easy to work normally.
This review is about item#08747173.
Touring
5
From Japan
On 2012-12-17 19:49:20
There is no Muremure
This review is about item#08747173.
I planned to go sightseeing in Tokyo at the end of this month and bought a 3L rain suit so that I could wear it from over the cold weather (down).
5
From Japan
On 2012-02-17 23:17:28
I do not know because I have never worn it in the rain actually, but I wore a rain suit from the top down wearing it down in the house but it is easy to wear it with enough room, the part of the hood fits comfortably I think that it is not necessary for my face to get wet as it is in the form of covering my face. However, I feel a bit irritated around my neck.
This review is about item#08747277.

Related Products