Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp, Double Bulb Cap

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Diameter (phi mm)
9
Rated Lamp Power (W)
150
Rated Current (A)
1.36
Connector
R7S
Rated Voltage (V)
110
Overall Length (mm)
80
Compatible
ESL-SH150(BK), ESL-RH150(BK)
Application
Replace bulb of sensor light and phototransmitter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-1191B 08747356 9.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Light bulb replacement for light fixtures
4
From Japan
On 2017-10-10 14:39:26
I would like to expect that the lifetime of the bulb will be long.
This review is about item#8747356.
For garage security
5
From Japan
On 2015-09-30 21:16:25
There is no improvement point, it is an excellent item in COSPA.
This review is about item#08747356.
Illuminated lighting with passenger sensor in passage
5
From Japan
On 2014-08-13 15:23:55
It may be bright.
This review is about item#08747356.

Related Products