Buy more than* S$200* and get FREE SHIPPING

DDK05 Bush

4.88 (32)
Admissibility of Foreign Body
Small
Thermal Conductivity (W/mk)
42
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa) Tolerance of Outside Diameter (mm) Allowable Sliding Speed (m / min) Allowable Surface Pressure (MPa) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Coefficient of Friction (micro) Operating Temperature Range (deg C) Thickness Tolerance (mm) Length (mm) Length Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa) Tolerance of Outside Diameter (mm) Allowable Sliding Speed (m / min) Allowable Surface Pressure (MPa) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Coefficient of Friction (micro) Operating Temperature Range (deg C) Thickness Tolerance (mm) Length (mm) Length Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compression:304 0.081 to 0.046 Maximum:60 common:15orless Highest:137 common:49.0below 22 1.5 19 0.03 to 0.2 -200 to 280 0 to -0.030 10 0 to -0.3 1PC 1 K5B1910 08749806 2.99 SGD
Shipped after 2018-01-23
Compression: 304 0.047 to 0.017 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 5 1.0 3 0.03 to 0.2 -200 to 280 0 to -0.025 4 0 to -0.3 1PC 1 K5B0304 08749027 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 8 1.0 6 0.03 to 0.2 -200 to 280 0 to -0.025 3 0 to -0.3 1PC 1 K5B0603 08749151 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 8 1.0 6 0.03 to 0.2 -200 to 280 0 to -0.025 6 0 to -0.3 1PC 1 K5B0606 08749185 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 9 1.0 7 0.03 to 0.2 -200 to 280 0 to -0.025 8 0 to -0.3 1PC 1 K5B0708 08749264 5.99 SGD
Shipped after 2018-01-23
Compression: 304 0.060 to 0.030 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 12 1.0 10 0.03 to 0.2 -200 to 280 0 to -0.025 7 0 to -0.3 1PC 1 K5B1007 08749395 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 125 2.47 120 0.03 to 0.2 -200 to 280 0 to -0.050 100 0 to -0.3 1PC 1 K5B120100 08751197 109.99 SGD
Shipped after 2018-01-23
Compression: 304 0.063 to 0.033 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 15 1.0 13 0.03 to 0.2 -200 to 280 0 to -0.025 8 0 to -0.3 1PC 1 K5B1308 08749517 8.99 SGD
Shipped after 2018-01-23
Compression: 304 0.073 to 0.038 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 18 1.0 16 0.03 to 0.2 -200 to 280 0 to -0.025 12 0 to -0.3 1PC 1 K5B1612 08749684 2.99 SGD
Shipped after 2018-01-30
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 19 1.0 17 0.03 to 0.2 -200 to 280 0 to -0.025 10 0 to -0.3 1PC 1 K5B1710 08749727 3.99 SGD
Shipped after 2018-01-23
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 25 1.5 22 0.03 to 0.2 -200 to 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B2225 08749937 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 25 1.5 22 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B2230 08749946 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 27 1.5 24 0.03 to 0.2 -200 to 280 0 to -0.030 15 0 to -0.3 1PC 1 K5B2415 08749955 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 32 2.0 28 0.03 to 0.2 -200 to 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B2825 08750131 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 60 2.5 55 0.03 to 0.2 -200 to 280 0 to -0.040 40 0 to -0.3 1PC 1 K5B5540 08750691 21.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 65 2.5 60 0.03 to 0.2 -200 to 280 0 to -0.040 50 0 to -0.3 1PC 1 K5B6050 08750752 24.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 65 2.5 60 0.03 to 0.2 -200 to 280 0 to -0.040 80 0 to -0.3 1PC 1 K5B6080 08750777 31.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 75 2.47 70 0.03 to 0.2 -200 to 280 0 to -0.050 60 0 to -0.3 1PC 1 K5B7060 08750865 27.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 85 2.47 80 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B8050 08750962 32.99 SGD
Shipped after 2018-01-23
Compression: 304 0.047 to 0.017 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 5 1.0 3 0.03 to 0.2 -200 to 280 0 to -0.025 3 0 to -0.3 1PC 1 K5B0303 08749011 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.180 to 0.115 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 105 2.47 100 0.03 to 0.2 -200 to 280 0 to -0.050 100 0 to -0.3 1PC 1 K5B100100 08751111 79.99 SGD
Shipped after 2018-01-23
Compression: 304 0.180 to 0.115 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 105 2.47 100 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B10050 08751075 45.99 SGD
Shipped after 2018-01-23
Compression: 304 0.180 to 0.115 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 115 2.47 110 0.03 to 0.2 -200 to 280 0 to -0.050 100 0 to -0.3 1PC 1 K5B110100 08751154 89.99 SGD
Shipped after 2018-01-25
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 125 2.47 120 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B12050 08751163 66.99 SGD
Shipped after 2018-01-23
Compression: 304 0.205 to 0.140 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 155 2.47 150 0.03 to 0.2 -200 to 280 0 to -0.050 100 0 to -0.3 1PC 1 K5B150100 08751285 159.99 SGD
Shipped after 2018-01-23
Compression: 304 0.205 to 0.140 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 155 2.47 150 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B15050 08751267 109.99 SGD
Shipped after 2018-01-23
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 20 1.0 18 0.03 to 0.2 -200 to 280 0 to -0.025 20 0 to -0.3 1PC 1 K5B1820 08749772 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 30 2.0 26 0.03 to 0.2 -200 to 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B2620 08750077 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 30 2.0 26 0.03 to 0.2 -200 to 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B2625 08750086 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 30 2.0 26 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B2630 08750095 10.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 34 2.0 30 0.03 to 0.2 -200 to 280 0 to -0.030 35 0 to -0.3 1PC 1 K5B3035 08750201 12.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 39 2.0 35 0.03 to 0.2 -200 to 280 0 to -0.030 35 0 to -0.3 1PC 1 K5B3535 08750375 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 42 2.0 38 0.03 to 0.2 -200 to 280 0 to -0.030 40 0 to -0.3 1PC 1 K5B3840 08750445 15.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 44 2.0 40 0.03 to 0.2 -200 to 280 0 to -0.030 12 0 to -0.3 1PC 1 K5B4012 08750454 4.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 60 2.5 55 0.03 to 0.2 -200 to 280 0 to -0.040 30 0 to -0.3 1PC 1 K5B5530 08750673 15.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 70 2.47 65 0.03 to 0.2 -200 to 280 0 to -0.050 60 0 to -0.3 1PC 1 K5B6560 08750813 26.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 75 2.47 70 0.03 to 0.2 -200 to 280 0 to -0.050 70 0 to -0.3 1PC 1 K5B7070 08750874 34.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 90 2.47 85 0.03 to 0.2 -200 to 280 0 to -0.050 60 0 to -0.3 1PC 1 K5B8560 08751014 39.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 95 2.47 90 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B9050 08751041 36.99 SGD
Shipped after 2018-01-23
Compression: 304 0.047 to 0.017 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 5 1.0 3 0.03 to 0.2 -200 to 280 0 to -0.025 6 0 to -0.3 1PC 1 K5B0306 08749045 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.047 to 0.017 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 5 1.0 3 0.03 to 0.2 -200 to 280 0 to -0.025 3 0 to -0.3 1PC 1 K5B0403 08749054 2.99 SGD
Shipped after 2018-01-23
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 7 1.0 5 0.03 to 0.2 -200 to 280 0 to -0.025 3 0 to -0.3 1PC 1 K5B0503 08749106 2.99 SGD
Shipped after 2018-01-23
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 9 1.0 7 0.03 to 0.2 -200 to 280 0 to -0.025 5 0 to -0.3 1PC 1 K5B0705 08749237 5.99 SGD
Shipped after 2018-01-23
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 145 2.47 140 0.03 to 0.2 -200 to 280 0 to -0.050 80 0 to -0.3 1PC 1 K5B14080 08751242 129.99 SGD
Shipped after 2018-01-23
Compression: 304 0.205 to 0.140 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 155 2.47 150 0.03 to 0.2 -200 to 280 0 to -0.050 80 0 to -0.3 1PC 1 K5B15080 08751276 129.99 SGD
Shipped after 2018-01-23
Compression: 304 0.205 to 0.140 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 165 2.47 160 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B16050 08751294 119.99 SGD
Shipped after 2018-01-23
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 20 1.0 18 0.03 to 0.2 -200 to 280 0 to -0.025 10 0 to -0.3 1PC 1 K5B1810 08749745 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 20 1.0 18 0.03 to 0.2 -200 to 280 0 to -0.025 25 0 to -0.3 1PC 1 K5B1825 08749781 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 23 1.5 20 0.03 to 0.2 -200 to 280 0 to -0.030 12 0 to -0.3 1PC 1 K5B2012 08749842 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 27 1.5 24 0.03 to 0.2 -200 to 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B2420 08749964 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 34 2.0 30 0.03 to 0.2 -200 to 280 0 to -0.030 50 0 to -0.3 1PC 1 K5B3050 08750226 10.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 36 2.0 32 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B3230 08750305 8.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 36 2.0 32 0.03 to 0.2 -200 to 280 0 to -0.030 40 0 to -0.3 1PC 1 K5B3240 08750314 13.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 39 2.0 35 0.03 to 0.2 -200 to 280 0 to -0.030 12 0 to -0.3 1PC 1 K5B3512 08750323 3.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 39 2.0) 35 0.03 to 0.2 -200 to 280 0 to -0.030 15 0 to -0.3 1PC 1 K5B3515 08750332 10.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 39 2.0 35 0.03 to 0.2 -200 to 280 0 to -0.030 40 0 to -0.3 1PC 1 K5B3540 08750384 8.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 39 2.0 35 0.03 to 0.2 -200 to 280 0 to -0.030 50 0 to -0.3 1PC 1 K5B3550 08750393 10.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 44 2.0 40 0.03 to 0.2 -200 to 280 0 to -0.030 40 0 to -0.3 1PC 1 K5B4040 08750515 9.99 SGD
Shipped after 2018-01-22
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 55 2.5 50 0.03 to 0.2 -200 to 280 0 to -0.040 40 0 to -0.3 1PC 1 K5B5040 08750637 13.99 SGD
Shipped after 2018-01-22
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 55 2.5 50 0.03 to 0.2 -200 to 280 0 to -0.040 50 0 to -0.3 1PC 1 K5B5050 08750646 16.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 60 2.5 55 0.03 to 0.2 -200 to 280 0 to -0.040 25 0 to -0.3 1PC 1 K5B5525 08750664 13.99 SGD
Shipped after 2018-01-23
Compression: 304 0.160 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 80 2.47 75 0.03 to 0.2 -200 to 280 0 to -0.050 30 0 to -0.3 1PC 1 K5B7530 08750892 21.99 SGD
Shipped after 2018-01-23
Compression: 304 0.160 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 80 2.47 75 0.03 to 0.2 -200 to 280 0 to -0.050 35 0 to -0.3 1PC 1 K5B7535 08750901 22.99 SGD
Shipped after 2018-01-23
Compression: 304 0.160 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 80 2.47 75 0.03 to 0.2 -200 to 280 0 to -0.050 40 0 to -0.3 1PC 1 K5B7540 08750917 23.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 85 2.47 80 0.03 to 0.2 -200 to 280 0 to -0.050 80 0 to -0.3 1PC 1 K5B8080 08750987 45.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 95 2.47 90 0.03 to 0.2 -200 to 280 0 to -0.050 60 0 to -0.3 1PC 1 K5B9060 08751057 41.99 SGD
Shipped after 2018-01-23
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 8 1.0) 6 0.03 to 0.2 -200 to 280 0 to -0.025 4 0 to -0.3 1PC 1 K5B0604 08749167 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 to 0.030 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 11 1.0 9 0.03 to 0.2 -200 to 280 0 to -0.025 6 0 to -0.3 1PC 1 K5B0906 08749361 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 135 2.47 130 0.03 to 0.2 -200 to 280 0 to -0.050 80 0 to -0.3 1PC 1 K5B13080 08751215 109.99 SGD
Shipped after 2018-01-23
Compression: 304 0.063 to 0.033 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 15 1.0 13 0.03 to 0.2 -200 to 280 0 to -0.025 12 0 to -0.3 1PC 1 K5B1312 08749535 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 145 2.47 140 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B14050 08751233 97.99 SGD
Shipped after 2018-01-23
Compression: 304 0.205 to 0.140 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 165 2.47 160 0.03 to 0.2 -200 to 280 0 to -0.050 80 0 to -0.3 1PC 1 K5B16080 08751303 139.99 SGD
Shipped after 2018-01-23
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 20 1.0 18 0.03 to 0.2 -200 to 280 0 to -0.025 12 0 to -0.3 1PC 1 K5B1812 08749754 5.99 SGD
Shipped after 2018-01-23
Compression: 304 0.093 to 0.056 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 28 1.5 25 0.03 to 0.2 -200 to 280 0 to -0.030 12 0 to -0.3 1PC 1 K5B2512 08750007 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 34 2.0 30 0.03 to 0.2 -200 to 280 0 to -0.030 12 0 to -0.3 1PC 1 K5B3012 08750156 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 36 2.0 32 0.03 to 0.2 -200 to 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B3225 08750296 8.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 39 2.0 35 0.03 to 0.2 -200 to 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B3520 08750341 10.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 50 2.5 45 0.03 to 0.2 -200 to 280 0 to -0.040 40 0 to -0.3 1PC 1 K5B4540 08750576 13.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 50 2.5 45 0.03 to 0.2 -200 to 280 0 to -0.040 50 0 to -0.3 1PC 1 K5B4550 08750585 13.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 55 2.5 50 0.03 to 0.2 -200 to 280 0 to -0.040 20 0 to -0.3 1PC 1 K5B5020 08750594 9.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 60 2.5 55 0.03 to 0.2 -200 to 280 0 to -0.040 35 0 to -0.3 1PC 1 K5B5535 08750682 16.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 65 2.5 60 0.03 to 0.2 -200 to 280 0 to -0.040 40 0 to -0.3 1PC 1 K5B6040 08750743 19.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 75 2.47 70 0.03 to 0.2 -200 to 280 0 to -0.050 80 0 to -0.3 1PC 1 K5B7080 08750883 36.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 90 2.47 85 0.03 to 0.2 -200 to 280 0 to -0.050 80 0 to -0.3 1PC 1 K5B8580 08751023 48.99 SGD
Shipped after 2018-01-23
Compression: 304 0.047 to 0.017 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 6 1.0 4 0.03 to 0.2 -200 to 280 0 to -0.025 8 0 to -0.3 1PC 1 K5B0408 08749097 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 7 1.0 5 0.03 to 0.2 -200 to 280 0 to -0.025 6 0 to -0.3 1PC 1 K5B0506 08749133 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 9 1.0 7 0.03 to 0.2 -200 to 280 0 to -0.025 6 0 to -0.3 1PC 1 K5B0706 08749246 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.180 to 0.115 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 115 2.47 110 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B11050 08751127 55.99 SGD
Shipped after 2018-01-23
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 125 2.47 120 0.03 to 0.2 -200 to 280 0 to -0.050 70 0 to -0.3 1PC 1 K5B12070 08751172 77.99 SGD
Shipped after 2018-01-23
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 125 2.47 120 0.03 to 0.2 -200 to 280 0 to -0.050 95 0 to -0.3 1PC 1 K5B12095 08751181 97.99 SGD
Shipped after 2018-01-23
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 135 2.47 130 0.03 to 0.2 -200 to 280 0 to -0.050 100 0 to -0.3 1PC 1 K5B130100 08751224 129.99 SGD
Shipped after 2018-01-25
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 145 2.47 140 0.03 to 0.2 -200 to 280 0 to -0.050 100 0 to -0.3 1PC 1 K5B140100 08751251 139.99 SGD
Shipped after 2018-01-23
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 20 1.0 18 0.03 to 0.2 -200 to 280 0 to -0.025 30 0 to -0.3 1PC 1 K5B1830 08749797 3.99 SGD
Shipped after 2018-01-23
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 22 1.5 19 0.03 to 0.2 -200 to 280 0 to -0.030 15 0 to -0.3 1PC 1 K5B1915 08749815 2.99 SGD
Shipped after 2018-01-23
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 22 1.5 19 0.03 to 0.2 -200 to 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B1920 08749824 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 23 1.5 20 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B2030 08749885 4.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 35 2.0 31 0.03 to 0.2 -200 to 280 0 to -0.030 15 0 to -0.3 1PC 1 K5B3115 08750235 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 35 2.0 31 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B3130 08750253 8.99 SGD
Shipped after 2018-01-25
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 35 2.0 31 0.03 to 0.2 -200 to 280 0 to -0.030 40 0 to -0.3 1PC 1 K5B3140 08750262 10.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 50 2.5 45 0.03 to 0.2 -200 to 280 0 to -0.040 30 0 to -0.3 1PC 1 K5B4530 08750551 12.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 65 2.5 60 0.03 to 0.2 -200 to 280 0 to -0.040 30 0 to -0.3 1PC 1 K5B6030 08750725 19.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 70 2.47 65 0.03 to 0.2 -200 to 280 0 to -0.050 40 0 to -0.3 1PC 1 K5B6540 08750795 21.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 70 2.47 65 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B6550 08750804 23.99 SGD
Shipped after 2018-01-23
Compression: 304 0.160 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 80 2.47 75 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B7550 08750926 29.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 90 2.47 85 0.03 to 0.2 -200 to 280 0 to -0.050 40 0 to -0.3 1PC 1 K5B8540 08750996 31.99 SGD
Shipped after 2018-01-23
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 9 1.0 7 0.03 to 0.2 -200 to 280 0 to -0.025 7 0 to -0.3 1PC 1 K5B0707 08749255 2.99 SGD
Shipped after 2018-01-23
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 9 1.0 7 0.03 to 0.2 -200 to 280 0 to -0.025 10 0 to -0.3 1PC 1 K5B0710 08749273 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 9 1.0 7 0.03 to 0.2 -200 to 280 0 to -0.025 12 0 to -0.3 1PC 1 K5B0712 08749282 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.180 to 0.115 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 105 2.47 100 0.03 to 0.2 -200 to 280 0 to -0.050 95 0 to -0.3 1PC 1 K5B10095 08751102 76.99 SGD
Shipped after 2018-01-23
Compression: 304 0.180 to 0.115 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 115 2.47 110 0.03 to 0.2 -200 to 280 0 to -0.050 70 0 to -0.3 1PC 1 K5B11070 08751136 66.99 SGD
Shipped after 2018-01-23
Compression: 304 0.185 to 0.120 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 135 2.47 130 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B13050 08751206 76.99 SGD
Shipped after 2018-01-23
Compression: 304 0.073 to 0.038 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 17 1.0 15 0.03 to 0.2 -200 to 280 0 to -0.025 20 0 to -0.3 1PC 1 K5B1520 08749657 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.073 to 0.038 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 17 1.0 15 0.03 to 0.2 -200 to 280 0 to -0.025 25 0 to -0.3 1PC 1 K5B1525 08749666 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.205 to 0.140 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 165 2.47 160 0.03 to 0.2 -200 to 280 0 to -0.050 100 0 to -0.3 1PC 1 K5B160100 08751312 169.99 SGD
Shipped after 2018-01-23
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 25 1.5 22 0.03 to 0.2 -200 to 280 0 to -0.030 15 0 to -0.3 1PC 1 K5B2215 08749912 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 27 1.5 24 0.03 to 0.2 -200 to 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B2425 08749973 5.99 SGD
Shipped after 2018-01-23
Compression: 304 0.093 to 0.056 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 28 1.5 25 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B2530 08750043 4.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 32 2.0 28 0.03 to 0.2 -200 to 280 0 to -0.030 12 0 to -0.3 1PC 1 K5B2812 08750104 4.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 32 2.0 28 0.03 to 0.2 -200 to 280 0 to -0.030 15 0 to -0.3 1PC 1 K5B2815 08750113 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 32 2.0 28 0.03 to 0.2 -200 to 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B2820 08750122 9.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 34 2.0 30 0.03 to 0.2 -200 to 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B3025 08750183 5.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 34 2.0 30 0.03 to 0.2 -200 to 280 0 to -0.030 40 0 to -0.3 1PC 1 K5B3040 08750217 6.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 42 2.0 38 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B3830 08750427 9.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 42 2.0 38 0.03 to 0.2 -200 to 280 0 to -0.025 35 0 to -0.3 1PC 1 K5B3835 08750436 10.99 SGD
Shipped after 2018-01-25
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 50 2.5 45 0.03 to 0.2 -200 to 280 0 to -0.040 25 0 to -0.3 1PC 1 K5B4525 08750542 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 55 2.5 50 0.03 to 0.2 -200 to 280 0 to -0.040 25 0 to -0.3 1PC 1 K5B5025 08750603 12.99 SGD
Shipped after 2018-01-23
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 7 1.0 5 0.03 to 0.2 -200 to 280 0 to -0.025 4 0 to -0.3 1PC 1 K5B0504 08749115 5.99 SGD
Shipped after 2018-01-23
Compression: 304 0.180 to 0.115 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 105 2.47 100 0.03 to 0.2 -200 to 280 0 to -0.050 80 0 to -0.3 1PC 1 K5B10080 08751093 67.99 SGD
Shipped after 2018-01-23
Compression: 304 0.180 to 0.115 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 115 2.47 110 0.03 to 0.2 -200 to 280 0 to -0.050 95 0 to -0.3 1PC 1 K5B11095 08751145 84.99 SGD
Shipped after 2018-01-23
Compression: 304 0.063 to 0.033 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 16 1.0 14 0.03 to 0.2 -200 to 280 0 to -0.025 8 0 to -0.3 1PC 1 K5B1408 08749562 2.99 SGD
Shipped after 2018-01-23
Compression: 304 0.081 to 0.046 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 20 1.0 18 0.03 to 0.2 -200 to 280 0 to -0.025 15 0 to -0.3 1PC 1 K5B1815 08749763 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 25 1.5 22 0.03 to 0.2 -200 to 280 0 to -0.030 10 0 to -0.3 1PC 1 K5B2210 08749894 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 25 1.5 22 0.03 to 0.2 -200 to 280 0 to -0.030 12 0 to -0.3 1PC 1 K5B2212 08749903 3.99 SGD
Shipped after 2018-01-23
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 27 1.5 24 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B2430 08749982 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.093 to 0.056 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 28 1.5 25 0.03 to 0.2 -200 to 280 0 to -0.030 35 0 to -0.3 1PC 1 K5B2535 08750052 5.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 30 2.0 26 0.03 to 0.2 -200 to 280 0 to -0.030 15 0 to -0.3 1PC 1 K5B2615 08750061 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 32 2.0 28 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B2830 08750147 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 34 2.0 30 0.03 to 0.2 -200 to 280 0 to -0.030 15 0 to -0.3 1PC 1 K5B3015 08750165 3.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 34 2.0 30 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B3030 08750192 5.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 35 2.0 31 0.03 to 0.2 -200 to 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B3125 08750244 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 42 2.0 38 0.03 to 0.2 -200 to 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B3820 08750402 8.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 42 2.0 38 0.03 to 0.2 -200 to 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B3825 08750411 6.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 44 2.0 40 0.03 to 0.2 -200 to 280 0 to -0.030 15 0 to -0.3 1PC 1 K5B4015 08750463 5.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 50 2.5 45 0.03 to 0.2 -200 to 280 0 to -0.040 20 0 to -0.3 1PC 1 K5B4520 08750533 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 50 2.5 45 0.03 to 0.2 -200 to 280 0 to -0.040 35 0 to -0.3 1PC 1 K5B4535 08750567 12.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 55 2.5 50 0.03 to 0.2 -200 to 280 0 to -0.040 30 0 to -0.3 1PC 1 K5B5030 08750612 14.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 55 2.5 50 0.03 to 0.2 -200 to 280 0 to -0.040 35 0 to -0.3 1PC 1 K5B5035 08750621 13.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 60 2.5 55 0.03 to 0.2 -200 to 280 0 to -0.040 60 0 to -0.3 1PC 1 K5B5560 08750716 24.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 65 2.5 60 0.03 to 0.2 -200 to 280 0 to -0.040 35 0 to -0.3 1PC 1 K5B6035 08750734 18.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 70 2.47 65 0.03 to 0.2 -200 to 280 0 to -0.050 30 0 to -0.3 1PC 1 K5B6530 08750786 21.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 75 2.47 70 0.03 to 0.2 -200 to 280 0 to -0.050 30 0 to -0.3 1PC 1 K5B7030 08750822 24.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 75 2.47 70 0.03 to 0.2 -200 to 280 0 to -0.050 35 0 to -0.3 1PC 1 K5B7035 08750831 22.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 75 2.47 70 0.03 to 0.2 -200 to 280 0 to -0.050 40 0 to -0.3 1PC 1 K5B7040 08750847 24.99 SGD
Shipped after 2018-01-23
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 75 2.47 70 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B7050 08750856 25.99 SGD
Shipped after 2018-01-23
Compression: 304 0.160 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 80 2.47 75 0.03 to 0.2 -200 to 280 0 to -0.050 80 0 to -0.3 1PC 1 K5B7580 08750944 40.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 85 2.47 80 0.03 to 0.2 -200 to 280 0 to -0.050 60 0 to -0.3 1PC 1 K5B8060 08750971 34.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 90 2.47 85 0.03 to 0.2 -200 to 280 0 to -0.050 50 0 to -0.3 1PC 1 K5B8550 08751005 37.99 SGD
Shipped after 2018-01-23
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 7 1.0 5 0.03 to 0.2 -200 to 280 0 to -0.025 5 0 to -0.3 1PC 1 K5B0505 08749124 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 to 0.023 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 8 1.0 6 0.03 to 0.2 -200 to 280 0 to -0.025 7 0 to -0.3 1PC 1 K5B0607 08749194 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 to 0.030 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 11 1.0 9 0.03 to 0.2 -200 to 280 0 to -0.025 10 0 to -0.3 1PC 1 K5B0910 08749377 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.180 to 0.115 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 105 2.47 100 0.03 to 0.2 -200 to 280 0 to -0.050 70 0 to -0.3 1PC 1 K5B10070 08751084 57.99 SGD
Shipped after 2018-01-23
Compression: 304 0.086 to 0.051 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 25 1.5 22 0.03 to 0.2 -200 to 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B2220 08749921 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 36 2.0 32 0.03 to 0.2 -200 to 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B3220 08750287 7.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 44 2.0 40 0.03 to 0.2 -200 to 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B4025 08750481 6.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 44 2.0 40 0.03 to 0.2 -200 to 280 0 to -0.030 35 0 to -0.3 1PC 1 K5B4035 08750506 10.99 SGD
Shipped after 2018-01-23
Compression: 304 0.115 to 0.075 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 44 2.0 40 0.03 to 0.2 -200 to 280 0 to -0.030 50 0 to -0.3 1PC 1 K5B4050 08750524 11.99 SGD
Shipped after 2018-01-22
Compression: 304 0.145 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 60 2.5 55 0.03 to 0.2 -200 to 280 0 to -0.040 50 0 to -0.3 1PC 1 K5B5550 08750707 24.99 SGD
Shipped after 2018-01-23
Compression: 304 0.160 to 0.095 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 80 2.47 75 0.03 to 0.2 -200 to 280 0 to -0.050 60 0 to -0.3 1PC 1 K5B7560 08750935 33.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 85 2.47 80 0.03 to 0.2 -200 to 280 0 to -0.050 40 0 to -0.3 1PC 1 K5B8040 08750953 29.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 95 2.47 90 0.03 to 0.2 -200 to 280 0 to -0.050 40 0 to -0.3 1PC 1 K5B9040 08751032 34.99 SGD
Shipped after 2018-01-23
Compression: 304 0.165 to 0.100 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below 95 2.47 90 0.03 to 0.2 -200 to 280 0 to -0.050 90 0 to -0.3 1PC 1 K5B9090 08751066 57.99 SGD
Shipped after 2018-01-23
Compression: 304 0.047 to 0.017 Maximum: 60 common: 15 or less Max: 137 Normal: 49.0 or less 5 1 3 0.03 to 0.2 -200 - 280 0 to -0.025 5 0 to -0.3 1PC 1 K5B0305 08749036 1.99 SGD
Shipped after 2018-01-23
Compression: 304 0.047 to 0.017 Maximum: 60 common: 15 or less Max: 137 Normal: 49.0 or less 6 1 4 0.03 to 0.2 -200 - 280 0 to -0.025 5 0 to -0.3 1PC 1 K5B0405 08749072 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Max: 60 Normal: 15 or less Max: 137 Normal: 49.0 or less 44 2 40 0.03 to 0.2 -200 - 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B4020 08750472 4.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Max: 60 Normal: 15 or less Max: 137 Normal: 49.0 or less 39 2 35 0.03 to 0.2 -200 - 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B3530 08750366 6.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Max: 60 Normal: 15 or less Max: 137 Normal: 49.0 or less 39 2 35 0.03 to 0.2 -200 - 280 0 to -0.030 25 0 to -0.3 1PC 1 K5B3525 08750357 5.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 to 0.075 Max: 60 Normal: 15 or less Max: 137 Normal: 49.0 or less 34 2 30 0.03 to 0.2 -200 - 280 0 to -0.030 20 0 to -0.3 1PC 1 K5B3020 08750174 4.99 SGD
Shipped after 2018-01-23
Compression: 304 0.073 to 0.038 Max: 60 Normal: 15 or less Max: 137 Normal: 49.0 or less 18 1 16 0.03 to 0.2 -200 - 280 0 to -0.025 25 0 to -0.3 1PC 1 K5B1625 08749711 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.047 to 0.017 Max: 60 Normal: 15 or less Max: 137 Normal: 49.0 or less 6 1 4 0.03 to 0.2 -200 - 280 0 to -0.025 6 0 to -0.3 1PC 1 K5B0406 08749081 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.073 to 0.038 Max: 60 Normal: 15 or less Max: 137 Normal: 49.0 or less 18 1 16 0.03 to 0.2 -200 - 280 0 to -0.025 10 0 to -0.3 1PC 1 K5B1610 08749675 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.073 to 0.038 Max: 60 Normal: 15 or less Max: 137 Normal: 49.0 or less 17 1 15 0.03 to 0.2 -200 - 280 0 to -0.025 12 0 to -0.3 1PC 1 K5B1512 08749632 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.047 to 0.017 Maximum: 60 common: 15 or less Max: 137 Normal: 49.0 or less 6 1 4 0.03 to 0.2 -200 - 280 0 to -0.025 4 0 to -0.3 1PC 1 K5B0404 08749063 1.99 SGD
Shipped after 2018-01-22
Compression:304 0.053 to 0.023 Maximum:60 common:15orless Highest:137 common:49.0below 7 1 5 0.03 to 0.2 -200 to 280 0 to -0.025 8 0 to -0.3 1PC 1 K5B0508 08749142 1.99 SGD
Shipped after 2018-01-22
Compression:304 0.073 to 0.038 Maximum:60 common:15orless Highest:137 common:49.0below 17 1 15 0.03 to 0.2 -200 to 280 0 to -0.025 10 0 to -0.3 1PC 1 K5B1510 08749623 1.99 SGD
Shipped after 2018-01-22
Compression:304 0.055 to 0.025 Maximum:60 common:15orless Highest:137 common:49.0below 10 1 8 0.03 to 0.2 -200 to 280 0 to -0.025 7 0 to -0.3 1PC 1 K5B0807 08749316 1.99 SGD
Shipped after 2018-01-23
Compression:304 0.060 to 0.030 Maximum:60 common:15orless Highest:137 common:49.0below 12 1 10 0.03 to 0.2 -200 to 280 0 to -0.025 6 0 to -0.3 1PC 1 K5B1006 08749386 1.99 SGD
Shipped after 2018-01-22
Compression:304 0.063 to 0.033 Maximum:60 common:15orless Highest:137 common:49.0below 15 1 13 0.03 to 0.2 -200 to 280 0 to -0.025 15 0 to -0.3 1PC 1 K5B1315 08749544 1.99 SGD
Shipped after 2018-01-23
Compression:304 0.093 to 0.056 Maximum:60 common:15orless Highest:137 common:49.0below 28 1.5 25 0.03 to 0.2 -200 to 280 0 to -0.030 10 0 to -0.3 1PC 1 K5B2510 08749991 2.99 SGD
Shipped after 2018-01-22
Compression:304 0.145 to 0.095 Maximum:60 common:15orless Highest:137 common:49.0below 55 2.5 50 0.03 to 0.2 -200 to 280 0 to -0.040 60 0 to -0.3 1PC 1 K5B5060 08750655 18.99 SGD
Shipped after 2018-01-23
Compression:304 0.060 to 0.030 Maximum:60 common:15orless Highest:137 common:49.0below 14 1 12 0.03 to 0.2 -200 to 280 0 to -0.025 8 0 to -0.3 1PC 1 K5B1208 08749465 1.99 SGD
Shipped after 2018-01-22
Compression:304 0.063 to 0.033 Maximum:60 common:15orless Highest:137 common:49.0below 16 1 14 0.03 to 0.2 -200 to 280 0 to -0.025 20 0 to -0.3 1PC 1 K5B1420 08749605 2.99 SGD
Shipped after 2018-01-22
Compression:304 0.115 to 0.075 Maximum:60 common:15orless Highest:137 common:49.0below 44 2 40 0.03 to 0.2 -200 to 280 0 to -0.030 30 0 to -0.3 1PC 1 K5B4030 08750497 7.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 - 0.023 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 8 1.0 6 0.03 - 0.2 -200 - 280 0 - -0.025 5 0 - -0.3 1PC 1 K5B0605 08749176 1.99 SGD
Shipped after 2018-01-29
Compression: 304 0.053 - 0.023 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 8 1.0 6 0.03 - 0.2 -200 - 280 0 - -0.025 8 0 - -0.3 1PC 1 K5B0608 08749203 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 - 0.023 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 8 1.0 6 0.03 - 0.2 -200 - 280 0 - -0.025 10 0 - -0.3 1PC 1 K5B0610 08749212 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.053 - 0.023 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 8 1.0 6 0.03 - 0.2 -200 - 280 0 - -0.025 12 0 - -0.3 1PC 1 K5B0612 08749221 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.055 - 0.025 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 10 1.0 8 0.03 - 0.2 -200 - 280 0 - -0.025 5 0 - -0.3 1PC 1 K5B0805 08749291 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.055 - 0.025 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 10 1.0 8 0.03 - 0.2 -200 - 280 0 - -0.025 6 0 - -0.3 1PC 1 K5B0806 08749307 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.055 - 0.025 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 10 1.0 8 0.03 - 0.2 -200 - 280 0 - -0.025 8 0 - -0.3 1PC 1 K5B0808 08749325 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.055 - 0.025 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 10 1.0 8 0.03 - 0.2 -200 - 280 0 - -0.025 10 0 - -0.3 1PC 1 K5B0810 08749334 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.055 - 0.025 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 10 1.0 8 0.03 - 0.2 -200 - 280 0 - -0.025 12 0 - -0.3 1PC 1 K5B0812 08749343 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.055 - 0.025 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 10 1.0 8 0.03 - 0.2 -200 - 280 0 - -0.025 15 0 - -0.3 1PC 1 K5B0815 08749352 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 12 1.0 10 0.03 - 0.2 -200 - 280 0 - -0.025 8 0 - -0.3 1PC 1 K5B1008 08749404 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 12 1.0 10 0.03 - 0.2 -200 - 280 0 - -0.025 10 0 - -0.3 1PC 1 K5B1010 08749413 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 12 1.0 10 0.03 - 0.2 -200 - 280 0 - -0.025 12 0 - -0.3 1PC 1 K5B1012 08749422 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 12 1.0 10 0.03 - 0.2 -200 - 280 0 - -0.025 15 0 - -0.3 1PC 1 K5B1015 08749431 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 12 1.0 10 0.03 - 0.2 -200 - 280 0 - -0.025 20 0 - -0.3 1PC 1 K5B1020 08749447 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 14 1.0 12 0.03 - 0.2 -200 - 280 0 - -0.025 6 0 - -0.3 1PC 1 K5B1206 08749456 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 14 1.0 12 0.03 - 0.2 -200 - 280 0 - -0.025 10 0 - -0.3 1PC 1 K5B1210 08749474 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 14 1.0 12 0.03 - 0.2 -200 - 280 0 - -0.025 12 0 - -0.3 1PC 1 K5B1212 08749483 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 14 1.0 12 0.03 - 0.2 -200 - 280 0 - -0.025 15 0 - -0.3 1PC 1 K5B1215 08749492 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.060 - 0.030 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 14 1.0 12 0.03 - 0.2 -200 - 280 0 - -0.025 20 0 - -0.3 1PC 1 K5B1220 08749501 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.063 - 0.033 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 15 1.0 13 0.03 - 0.2 -200 - 280 0 - -0.025 10 0 - -0.3 1PC 1 K5B1310 08749526 1.99 SGD
Shipped after 2018-01-23
Compression: 304 0.063 - 0.033 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 15 1.0 13 0.03 - 0.2 -200 - 280 0 - -0.025 20 0 - -0.3 1PC 1 K5B1320 08749553 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.063 - 0.033 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 16 1.0 14 0.03 - 0.2 -200 - 280 0 - -0.025 10 0 - -0.3 1PC 1 K5B1410 08749571 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.063 - 0.033 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 16 1.0 14 0.03 - 0.2 -200 - 280 0 - -0.025 12 0 - -0.3 1PC 1 K5B1412 08749587 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.063 - 0.033 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 16 1.0 14 0.03 - 0.2 -200 - 280 0 - -0.025 15 0 - -0.3 1PC 1 K5B1415 08749596 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.073 - 0.038 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 17 1.0 15 0.03 - 0.2 -200 - 280 0 - -0.025 8 0 - -0.3 1PC 1 K5B1508 08749614 1.99 SGD
Shipped after 2018-01-22
Compression: 304 0.073 - 0.038 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 17 1.0 15 0.03 - 0.2 -200 - 280 0 - -0.025 15 0 - -0.3 1PC 1 K5B1515 08749641 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.073 - 0.038 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 18 1.0 16 0.03 - 0.2 -200 - 280 0 - -0.025 15 0 - -0.3 1PC 1 K5B1615 08749693 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.073 - 0.038 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 18 1.0 16 0.03 - 0.2 -200 - 280 0 - -0.025 20 0 - -0.3 1PC 1 K5B1620 08749702 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.081 - 0.046 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 19 1.0 17 0.03 - 0.2 -200 - 280 0 - -0.025 15 0 - -0.3 1PC 1 K5B1715 08749736 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.081 - 0.046 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 23 1.5 20 0.03 - 0.2 -200 - 280 0 - -0.030 10 0 - -0.3 1PC 1 K5B2010 08749833 2.99 SGD
Shipped after 2018-01-22
Compression: 304 0.081 - 0.046 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 23 1.5 20 0.03 - 0.2 -200 - 280 0 - -0.030 15 0 - -0.3 1PC 1 K5B2015 08749851 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.081 - 0.046 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 23 1.5 20 0.03 - 0.2 -200 - 280 0 - -0.030 20 0 - -0.3 1PC 1 K5B2020 08749867 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.081 - 0.046 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 23 1.5 20 0.03 - 0.2 -200 - 280 0 - -0.030 25 0 - -0.3 1PC 1 K5B2025 08749876 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.093 - 0.056 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 28 1.5 25 0.03 - 0.2 -200 - 280 0 - -0.030 15 0 - -0.3 1PC 1 K5B2515 08750016 3.99 SGD
Shipped after 2018-01-23
Compression: 304 0.093 - 0.056 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 28 1.5 25 0.03 - 0.2 -200 - 280 0 - -0.030 20 0 - -0.3 1PC 1 K5B2520 08750025 3.99 SGD
Shipped after 2018-01-22
Compression: 304 0.093 - 0.056 highest: 60 normal: 15 or less Max: 137 Normal: 49.0 or less 28 1.5 25 0.03 - 0.2 -200 - 280 0 - -0.030 25 0 - -0.3 1PC 1 K5B2525 08750034 4.99 SGD
Shipped after 2018-01-22
Compression: 304 0.115 - 0.075 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 36 2.0 32 0.03 - 0.2 -200 - 280 0 - -0.030 15 0 - -0.3 1PC 1 K5B3215 08750271 4.99 SGD
Shipped after 2018-01-22
Compression: 304 0.145 - 0.095 Highest : 60 Normal : 15 or less Max: 137 Normal: 49.0 or less 65 2.5 60 0.03 - 0.2 -200 - 280 0 - -0.040 60 0 - -0.3 1PC 1 K5B6060 08750761 23.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 29
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
32 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery
5
From Japan
On 2018-01-16 20:34:28
Chamfer is also polite It was a perfect circle (true round) product with high dimensional accuracy and accuracy. It is a bargain!
This review is about item#8750061.
Used as a spacer
5
From Japan
On 2017-11-11 14:37:27
I was surprised to arrive as soon as I arrived. Quality also did not apply.
This review is about item#8749501.
Engine repair
5
From Japan
On 2017-11-10 10:31:18
It can be very helpful to shape various ideas. We are very happy with the arrival of parts as soon as possible.
This review is about item#8749666.
Wheel axis
4
From Japan
On 2017-06-21 15:40:05
Since the diameter of the wheel does not match the diameter of the bearing, I bought it as a spacer to adjust. I am satisfied because I can use it without problems so far.
This review is about item#8749404.
Maintenance of motorcycle
5
From Japan
On 2017-05-01 18:02:59
Used for exchanging the rear two suspensions ~ The genuine of the hetmed glass tracker is added to the Daytona Showa product for SR 400 ~ Installation requires a thickness of 1 mm, but accuracy of thickness etc. is high I am satisfied because it was something. Durability performance should be verified from a while later ~
This review is about item#8749501.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:52:37
It is used for exchanging the bush of XY axis. Exchange from resin bush makes movement very smoothly without play. I am very satisfied.
This review is about item#8749212.
Used for experimental equipment
5
From Japan
On 2017-01-22 11:58:59
Both inside diameter and outside diameter are perfect size, and there is no shake of the shaft and it is very satisfying.
This review is about item#8749352.
Experimental device
5
From Japan
On 2017-01-21 19:11:52
Both the inner diameter and the outer diameter were perfect size, no shaft shake or rattling occurred
This review is about item#8749492.
Chill hole overhaul
5
From Japan
On 2016-12-02 08:11:51
Although genuine parts use bush made of resin, since high load is applied, wear is quick, and I made it into a metal bush. Durability can be confirmed for several years, but it is quite nice.
This review is about item#08749921.
Used for bucket of bucket pin of tire excavator.
5
From Japan
On 2016-09-10 17:52:13
The product is very satisfied well. I think that I used it a bit more remodeling here.
This review is about item#8750393.

Related Products