Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DDK05 Bushing with Brim

4.70 (10)
Application
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Thickness (mm) Flange Wall Thickness (mm) Inner Diameter (phi mm) Collar Outer Diameter (mm) Operating Temperature Range (deg C) Admissibility of Foreign Body Length (mm) Coefficient of Friction (micro) Thermal Conductivity (W/mk) Pressure Resistance (MPa) Allowable Sliding Speed (m / min) Allowable Surface Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Thickness (mm) Flange Wall Thickness (mm) Inner Diameter (phi mm) Collar Outer Diameter (mm) Operating Temperature Range (deg C) Admissibility of Foreign Body Length (mm) Coefficient of Friction (micro) Thermal Conductivity (W/mk) Pressure Resistance (MPa) Allowable Sliding Speed (m / min) Allowable Surface Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7(0.053 to 0.023) 1.0(0 to -0.025) 1.0(0 to -0.15) 5 10(0 to -0.8) -200 to 280 Small 5(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F0505-10 08751373 2.99 SGD
In stock
16(0.063 to 0.033) 1.0(0 to -0.025) 1.0(0 to -0.15) 14 22(0 to -0.8) -200 to 280 Small 10(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1410-22 08751653 6.99 SGD
Shipped after 2018-05-01
25(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 22 33(0 to -0.8) -200 to 280 Small 10(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F2210-33 08751906 4.99 SGD
Shipped after 2018-05-01
25(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 22 33(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2212-33 08751915 6.99 SGD
Shipped after 2018-05-01
25(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 22 33(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2215-33 08751924 7.99 SGD
Shipped after 2018-05-01
28(0.093 to 0.056) 1.5(0 to -0.025) 1.5(0 to -0.15) 25 36(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2512-36 08752003 6.99 SGD
Shipped after 2018-05-01
28(0.093 to 0.056) 1.5(0 to -0.025) 1.5(0 to -0.15) 25 36(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F2520-36 08752021 5.99 SGD
In stock
34(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 30 42(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3015-42 08752125 8.99 SGD
Shipped after 2018-05-01
34(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 30 42(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3030-42 08752152 10.99 SGD
Shipped after 2018-05-01
39(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 35 49(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3530-49 08752247 11.99 SGD
Shipped after 2018-05-01
44(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 40 54(0 to -0.8) -200 to 280 Small 50(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F4050-54 08752353 24.99 SGD
Shipped after 2018-05-01
50(0.115 to 0.075) 2.5(0 to -0.040) 2.5(0 to -0.15) 45 60(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F4525-60 08752371 13.99 SGD
Shipped after 2018-05-01
55(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 50 65(0 to -0.8) -200 to 280 Small 40(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F5040-65 08752432 22.99 SGD
Shipped after 2018-05-01
5.6(0.047 to 0.017) 0.8(0 to -0.025) 0.8(0 to -0.15) 4 9(0 to -0.8) -200 to 280 Small 6(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F0406-9 08751355 5.99 SGD
Shipped after 2018-05-01
8(0.053 to 0.023) 1.0(0 to -0.025) 1.0(0 to -0.15) 6 12(0 to -0.8) -200 to 280 Small 8(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F0608-12 08751425 2.99 SGD
In stock
16(0.063 to 0.033) 1.0(0 to -0.025) 1.0(0 to -0.15) 14 22(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F1412-22 08751662 6.99 SGD
Shipped after 2018-05-01
17(0.073 to 0.038) 1.0(0 to -0.025) 1.0(0 to -0.15) 15 23(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F1520-23 08751723 6.99 SGD
Shipped after 2018-05-01
18(0.073 to 0.038) 1.0(0 to -0.025) 1.0(0 to -0.15) 16 24(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1620-24 08751775 4.99 SGD
Shipped after 2018-05-07
23(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 20 31(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F2015-31 08751863 4.99 SGD
In stock
25(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 22 33(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2220-33 08751933 8.99 SGD
Shipped after 2018-05-01
36(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 32 46(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3225-46 08752195 10.99 SGD
Shipped after 2018-05-01
39(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 35 49(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3512-49 08752213 7.99 SGD
Shipped after 2018-05-01
39(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 35 49(0 to -0.8) -200 to 280 Small 40(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3540-49 08752256 17.99 SGD
Shipped after 2018-05-01
39(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 35 49(0 to -0.8) -200 to 280 Small 50(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3550-49 08752265 17.99 SGD
Shipped after 2018-05-07
42(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 38 52(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3830-52 08752283 12.99 SGD
Shipped after 2018-05-07
44(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 40 54(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F4012-54 08752301 5.99 SGD
Shipped after 2018-05-07
50(0.115 to 0.075) 2.5(0 to -0.040) 2.5(0 to -0.15) 45 60(0 to -0.8) -200 to 280 Small 50(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F4550-60 08752405 27.99 SGD
Shipped after 2018-05-01
55(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 50 65(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F5020-65 08752414 13.99 SGD
Shipped after 2018-05-01
65(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 60 75(0 to -0.8) -200 to 280 Small 40(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F6040-75 08752493 28.99 SGD
Shipped after 2018-05-01
14(0.060 to 0.030) 1.0(0 to -0.025) 1.0(0 to -0.15) 12 20(0 to -0.8) -200 to 280 Small 7(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F1207-20 08751592 5.99 SGD
Shipped after 2018-05-01
16(0.063 to 0.033) 1.0(0 to -0.025) 1.0(0 to -0.15) 14 22(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F1415-22 08751671 6.99 SGD
Shipped after 2018-05-01
20(0.081 to 0.046) 1.0(0 to -0.025) 1.0(0 to -0.15) 18 26(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1812-26 08751802 5.99 SGD
Shipped after 2018-05-01
20(0.081 to 0.046) 1.0(0 to -0.025) 1.0(0 to -0.15) 18 26(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1815-26 08751811 6.99 SGD
Shipped after 2018-05-01
23(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 20 31(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F2012-31 08751854 7.99 SGD
Shipped after 2018-05-01
23(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 20 31(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F2025-31 08751881 5.99 SGD
Shipped after 2018-05-01
27(0.081 to 0.051) 1.5(0 to -0.025) 1.5(0 to -0.15) 24 35(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F2415-35 08751951 4.99 SGD
Shipped after 2018-05-01
30(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 26 38(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2620-38 08752064 12.99 SGD
In stock
32(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 28 40(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2820-40 08752091 7.99 SGD
Shipped after 2018-05-01
34(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 30 42(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3012-42 08752116 10.99 SGD
Shipped after 2018-05-01
34(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 30 42(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3020-42 08752134 9.99 SGD
Shipped after 2018-05-01
34(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 30 42(0 to -0.8) -200 to 280 Small 40(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F3040-42 08752161 10.99 SGD
Shipped after 2018-05-01
36(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 32 46(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F3230-46 08752204 8.99 SGD
Shipped after 2018-05-01
39(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 35 49(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3520-49 08752222 8.99 SGD
Shipped after 2018-05-01
44(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 40 54(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F4025-54 08752326 11.99 SGD
Shipped after 2018-05-01
44(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 40 54(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F4030-54 08752335 17.99 SGD
Shipped after 2018-05-01
50(0.115 to 0.075) 2.5(0 to -0.040) 2.5(0 to -0.15) 45 60(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F4530-60 08752387 14.99 SGD
Shipped after 2018-05-01
60(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 55 70(0 to -0.8) -200 to 280 Small 60(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F5560-70 08752475 33.99 SGD
Shipped after 2018-05-01
7(0.053 to 0.023) 1.0(0 to -0.025) 1.0(0 to -0.15) 5 10(0 to -0.8) -200 to 280 Small 4(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F0504-10 08751364 3.99 SGD
In stock
9(0.053 to 0.023) 1.0(0 to -0.025) 1.0(0 to -0.15) 7 13(0 to -0.8) -200 to 280 Small 5(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F0705-13 08751443 5.99 SGD
Shipped after 2018-05-01
16(0.063 to 0.033) 1.0(0 to -0.025) 1.0(0 to -0.15) 14 22(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F1420-22 08751687 6.99 SGD
Shipped after 2018-05-01
17(0.073 to 0.038) 1.0(0 to -0.025) 1.0(0 to -0.15) 15 23(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1512-23 08751705 6.99 SGD
Shipped after 2018-05-01
25(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 22 33(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F2225-33 08751942 5.99 SGD
Shipped after 2018-05-01
34(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 30 42(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3025-42 08752143 10.99 SGD
Shipped after 2018-05-01
50(0.115 to 0.075) 2.5(0 to -0.040) 2.5(0 to -0.15) 45 60(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F4520-60 08752362 10.99 SGD
Shipped after 2018-05-01
65(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 60 75(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F6030-75 08752484 29.99 SGD
Shipped after 2018-05-01
5.6(0.047 to 0.017) 0.8(0 to -0.025) 0.8(0 to -0.15) 4 9(0 to -0.8) -200 to 280 Small 4(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F0404-9 08751346 2.99 SGD
In stock
9(0.053 to 0.023) 1.0(0 to -0.025) 1.0(0 to -0.15) 7 13(0 to -0.8) -200 to 280 Small 10(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F0710-13 08751461 5.99 SGD
Shipped after 2018-05-01
18(0.073 to 0.038) 1.0(0 to -0.025) 1.0(0 to -0.15) 16 24(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F1612-24 08751757 7.99 SGD
Shipped after 2018-05-01
23(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 20 31(0 to -0.8) -200 to 280 Small 10(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F2010-31 08751845 4.99 SGD
In stock
23(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 20 31(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F2030-31 08751897 9.99 SGD
Shipped after 2018-05-01
28(0.093 to 0.056) 1.5(0 to -0.025) 1.5(0 to -0.15) 25 36(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2525-36 08752037 9.99 SGD
Shipped after 2018-05-01
28(0.093 to 0.056) 1.5(0 to -0.025) 1.5(0 to -0.15) 25 36(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2530-36 08752046 10.99 SGD
In stock
32(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 28 40(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2830-40 08752107 10.99 SGD
Shipped after 2018-05-07
42(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 38 52(0 to -0.8) -200 to 280 Small 40(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3840-52 08752292 14.99 SGD
Shipped after 2018-05-07
50(0.115 to 0.075) 2.5(0 to -0.040) 2.5(0 to -0.15) 45 60(0 to -0.8) -200 to 280 Small 40(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F4540-60 08752396 20.99 SGD
Shipped after 2018-05-01
60(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 55 70(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F5530-70 08752457 22.99 SGD
Shipped after 2018-05-01
4.6(0.047 to 0.017) 0.8(0 to -0.025) 0.8(0 to -0.15) 3 7(0 to -0.8) -200 to 280 Small 3(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F0305-7 08751337 3.99 SGD
Shipped after 2018-05-01
12(0.060 to 0.030) 1.0(0 to -0.025) 1.0(0 to -0.15) 10 18(0 to -0.8) -200 to 280 Small 7(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1007-18 08751531 4.99 SGD
Shipped after 2018-05-01
12(0.060 to 0.030) 1.0(0 to -0.025) 1.0(0 to -0.15) 10 18(0 to -0.8) -200 to 280 Small 10(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1010-18 08751556 2.99 SGD
In stock
12(0.060 to 0.030) 1.0(0 to -0.025) 1.0(0 to -0.15) 10 18(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1012-18 08751565 3.99 SGD
In stock
14(0.060 to 0.030) 1.0(0 to -0.025) 1.0(0 to -0.15) 12 20(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1212-20 08751626 3.99 SGD
In stock
17(0.073 to 0.038) 1.0(0 to -0.025) 1.0(0 to -0.15) 15 23(0 to -0.8) -200 to 280 Small 10(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1510-23 08751696 3.99 SGD
In stock
17(0.073 to 0.038) 1.0(0 to -0.025) 1.0(0 to -0.15) 15 23(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1525-23 08751732 4.99 SGD
Shipped after 2018-05-01
20(0.081 to 0.046) 1.0(0 to -0.025) 1.0(0 to -0.15) 18 26(0 to -0.8) -200 to 280 Small 10(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1810-26 08751793 3.99 SGD
In stock
30(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 26 38(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2615-38 08752055 7.99 SGD
Shipped after 2018-05-01
36(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 32 46(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3220-46 08752186 9.99 SGD
Shipped after 2018-05-01
39(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 35 49(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3525-49 08752231 11.99 SGD
Shipped after 2018-05-01
44(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 40 54(0 to -0.8) -200 to 280 Small 40(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F4040-54 08752344 15.99 SGD
Shipped after 2018-05-01
7(0.053 to 0.023) 1.0(0 to -0.025) 1.0(0 to -0.15) 5 10(0 to -0.8) -200 to 280 Small 6(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F0506-10 08751382 5.99 SGD
Shipped after 2018-05-01
8(0.053 to 0.023) 1.0(0 to -0.025) 1.0(0 to -0.15) 6 12(0 to -0.8) -200 to 280 Small 6(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F0606-12 08751407 2.99 SGD
Shipped after 2018-05-01
9(0.053 to 0.023) 1.0(0 to -0.025) 1.0(0 to -0.15) 7 13(0 to -0.8) -200 to 280 Small 7(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F0707-13 08751452 3.99 SGD
Shipped after 2018-05-01
18(0.073 to 0.038) 1.0(0 to -0.025) 1.0(0 to -0.15) 16 24(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F1625-24 08751784 7.99 SGD
Shipped after 2018-05-01
27(0.081 to 0.051) 1.5(0 to -0.025) 1.5(0 to -0.15) 24 35(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2425-35 08751976 9.99 SGD
Shipped after 2018-05-01
32(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 28 40(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2812-40 08752073 7.99 SGD
Shipped after 2018-05-01
35(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 31 45(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F3125-45 08752177 10.99 SGD
Shipped after 2018-05-01
42(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 38 52(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F3820-52 08752274 9.99 SGD
Shipped after 2018-05-01
9(0.053 to 0.023) 1.0(0 to -0.025) 1.0(0 to -0.15) 7 13(0 to -0.8) -200 to 280 Small 12(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F0712-13 08751477 5.99 SGD
Shipped after 2018-05-01
20(0.081 to 0.046) 1.0(0 to -0.025) 1.0(0 to -0.15) 18 26(0 to -0.8) -200 to 280 Small 25(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F1825-26 08751836 8.99 SGD
Shipped after 2018-05-01
27(0.081 to 0.051) 1.5(0 to -0.025) 1.5(0 to -0.15) 24 35(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2420-35 08751967 7.99 SGD
Shipped after 2018-05-01
27(0.081 to 0.051) 1.5(0 to -0.025) 1.5(0 to -0.15) 24 35(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2430-35 08751985 9.99 SGD
Shipped after 2018-05-01
32(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 28 40(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F2815-40 08752082 12.99 SGD
Shipped after 2018-05-01
44(0.115 to 0.075) 2.0(0 to -0.030) 2.0(0 to -0.15) 40 54(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below   1PC 1 K5F4020-54 08752317 8.99 SGD
Shipped after 2018-05-02
55(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 50 65(0 to -0.8) -200 to 280 Small 30(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F5030-65 08752423 16.99 SGD
Shipped after 2018-05-01
55(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 50 65(0 to -0.8) -200 to 280 Small 60(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F5060-65 08752441 28.99 SGD
Shipped after 2018-05-07
60(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 55 70(0 to -0.8) -200 to 280 Small 40(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F5540-70 08752466 27.99 SGD
Shipped after 2018-05-01
65(0.145 to 0.095) 2.5(0 to -0.040) 2.5(0 to -0.15) 60 75(0 to -0.8) -200 to 280 Small 60(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Highest: 137 common: 49.0 below *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K5F6060-75 08752502 35.99 SGD
Shipped after 2018-05-01
4.6(0.047 to 0.017) 0.8(0 to -0.025) 0.8(0 to -0.15) 3 7(0 to -0.8) -200 to 280 Small 3(0 to -0.3) 0.03 to 0.2 42 Compression:304 Maximum:60 common:15orless Highest:137 common:49.0below   1PC 1 K5F0303-7 08751321 2.99 SGD
In stock
- - - - - - - - - - - - -   1PC 1 K5F1615-24 08751766 4.99 SGD
In stock
- - - - - - - - - - - - -   1PC 1 K5F1220-20 08751644 3.99 SGD
In stock
- - - - - - - - - - - - -   1PC 1 K5F1208-20 08751601 2.99 SGD
In stock
- - - - - - - - - - - - -   1PC 1 K5F1008-18 08751547 2.99 SGD
In stock
- - - - - - - - - - - - -   1PC 1 K5F0607-12 08751416 2.99 SGD
Shipped after 2018-05-01
28(0.093 to 0.056) 1.5(0 to -0.025) 1.5(0 to -0.15) 25 36(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression:304 Maximum:60 common:15orless Highest:137 common:49.0below   1PC 1 K5F2515-36 08752012 5.99 SGD
In stock
14(0.060 to 0.030) 1.0(0 to -0.025) 1.0(0 to -0.15) 12 20(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression:304 Maximum:60 common:15orless Highest:137 common:49.0below   1PC 1 K5F1215-20 08751635 3.99 SGD
In stock
20(0.081 to 0.046) 1.0(0 to -0.025) 1.0(0 to -0.15) 18 26(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression:304 Maximum:60 common:15orless Highest:137 common:49.0below   1PC 1 K5F1820-26 08751827 4.99 SGD
Shipped after 2018-05-01
14(0.060 to 0.030) 1.0(0 to -0.025) 1.0(0 to -0.15) 12 20(0 to -0.8) -200 to 280 Small 6(0 to -0.3) 0.03 to 0.2 42 Compression:304 Maximum:60 common:15orless Highest:137 common:49.0below   1PC 1 K5F1206-20 08751583 2.99 SGD
In stock
28(0.093 to 0.056) 1.5(0 to -0.025) 1.5(0 to -0.15) 25 36(0 to -0.8) -200 to 280 Small 10(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Maximum: 137 common: 49.0 or less   1PC 1 K5F2510-36 08751994 4.99 SGD
Shipped after 2018-05-01
23(0.081 to 0.046) 1.5(0 to -0.025) 1.5(0 to -0.15) 20 31(0 to -0.8) -200 to 280 Small 20(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Maximum: 137 common: 49.0 or less   1PC 1 K5F2020-31 08751872 5.99 SGD
In stock
17(0.073 to 0.038) 1.0(0 to -0.025) 1.0(0 to -0.15) 15 23(0 to -0.8) -200 to 280 Small 15(0 to -0.3) 0.03 to 0.2 42 Compression: 304 Maximum: 60 common: 15 or less Maximum: 137 common: 49.0 or less   1PC 1 K5F1515-23 08751714 3.99 SGD
In stock
8(0.053 - 0.023) 1.0(0 - -0.025) 1.0(0 - -0.15) 6 12(0 - -0.8) -200 - 280 Small 5(0 - -0.3) 0.03 - 0.2 42 Compression : 304 Highest : 60 Normal : 15 or less Highest : 137 Normal : 49.0 or less   1PC 1 K5F0605-12 08751391 2.99 SGD
In stock
8(0.053 - 0.023) 1.0(0 - -0.025) 1.0(0 - -0.15) 6 12(0 - -0.8) -200 - 280 Small 10(0 - -0.3) 0.03 - 0.2 42 Compression : 304 Highest : 60 Normal : 15 or less Highest : 137 Normal : 49.0 or less   1PC 1 K5F0610-12 08751434 2.99 SGD
In stock
10(0.055 - 0.025) 1.0(0 - -0.025) 1.0(0 - -0.15) 8 15(0 - -0.8) -200 - 280 Small 6(0 - -0.3) 0.03 - 0.2 42 Compression : 304 Highest : 60 Normal : 15 or less Highest : 137 Normal : 49.0 or less   1PC 1 K5F0806-15 08751486 2.99 SGD
In stock
10(0.055 - 0.025) 1.0(0 - -0.025) 1.0(0 - -0.15) 8 15(0 - -0.8) -200 - 280 Small 8(0 - -0.3) 0.03 - 0.2 42 Compression : 304 Highest : 60 Normal : 15 or less Highest : 137 Normal : 49.0 or less   1PC 1 K5F0808-15 08751495 2.99 SGD
In stock
10(0.055 - 0.025) 1.0(0 - -0.025) 1.0(0 - -0.15) 8 15(0 - -0.8) -200 - 280 Small 10(0 - -0.3) 0.03 - 0.2 42 At the time of compression: 304 highest: 60 normal: 15 or less highest: 137 normal: 49.0 or less   1PC 1 K5F0810-15 08751504 2.99 SGD
In stock
10(0.055 - 0.025) 1.0(0 - -0.025) 1.0(0 - -0.15) 8 15(0 - -0.8) -200 - 280 Small 12(0 - -0.3) 0.03 - 0.2 42 Compression : 304 Highest : 60 Normal : 15 or less Highest : 137 Normal : 49.0 or less   1PC 1 K5F0812-15 08751513 2.99 SGD
In stock
12(0.060 - 0.030) 1.0(0 - -0.025) 1.0(0 - -0.15) 10 18(0 - -0.8) -200 - 280 Small 6(0 - -0.3) 0.03 - 0.2 42 Compression : 304 Highest : 60 Normal : 15 or less Highest : 137 Normal : 49.0 or less   1PC 1 K5F1006-18 08751522 2.99 SGD
In stock
12(0.060 - 0.030) 1.0(0 - -0.025) 1.0(0 - -0.15) 10 18(0 - -0.8) -200 - 280 Small 15(0 - -0.3) 0.03 - 0.2 42 Compression : 304 Highest : 60 Normal : 15 or less Highest : 137 Normal : 49.0 or less   1PC 1 K5F1015-18 08751574 3.99 SGD
In stock
14(0.060 - 0.030) 1.0(0 - -0.025) 1.0(0 - -0.15) 12 20(0 - -0.8) -200 - 280 Small 10(0 - -0.3) 0.03 - 0.2 42 Compression : 304 Highest : 60 Normal : 15 or less Highest : 137 Normal : 49.0 or less   1PC 1 K5F1210-20 08751617 2.99 SGD
In stock
18(0.073 - 0.038) 1.0(0 - -0.025) 1.0(0 - -0.15) 16 24(0 - -0.8) -200 - 280 Small 10(0 - -0.3) 0.03 - 0.2 42 At the time of compression: 304 highest: 60 normal: 15 or less highest: 137 normal: 49.0 or less   1PC 1 K5F1610-24 08751741 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
As a stopper
5
From Japan
On 2018-01-25 15:55:26
I bought it as a rotation stopper of a round bar This shape can not be found in the DY shop I stared from inside the catalog of Hattarou Because it is with a slide so it can correspond to dimensions in micron units so it is a very convenient product The field of vision has expanded
This review is about item#8751994.
Used for passenger mowers front wheels
5
From Japan
On 2017-07-31 07:13:20
The price is cheaper than the genuine product and the quality is equal and wonderful! I will continue to use it.
This review is about item#08751872.
Chillhole repair
5
From Japan
On 2017-06-08 15:37:50
Bush of the axis of Chillhole t - 16 flew away {made of plastic like plastic}} If you were looking for it, there was something just right and the installation went well.
This review is about item#8752064.
As a spacer
5
From Japan
On 2017-05-19 01:35:03
I tried using it as a spacer in the hole of the bell housing through which the clutch wire cable passes. The rattling disappears, it is a very good feeling.
This review is about item#08751574.
Motorcycle Maintenance
4
From Japan
On 2017-04-13 09:43:47
I am using it as a plastic replacement but it is in good condition! However ... because it is used in places where exchange frequency is high, if only a little cheaper. . .
This review is about item#8751391.
Repair of car body side hole of moped center stand
5
From Japan
On 2017-03-22 07:58:07
It repaired with bush because the body side hole of center stand spread. The play of the center stand got lost and it became very smooth.
This review is about item#08751495.
Ball bearing for turntable
5
From Japan
On 2017-02-27 19:57:53
DDK 05 Bush with collar OD and round washer Special size (stainless steel) 44.0 + 0.5 Inner diameter is perfect
This review is about item#8752317.
Factory equipment
3
From Japan
On 2016-02-25 17:59:18
I am satisfied that it was delivered smoothly because it was a customer's designated item.
This review is about item#08752134.
Repair and improvement of reels
5
From Japan
On 2015-08-17 19:57:24
It is used for repairing reels. There is no ball bearing that fits just the size, but since we need a slide at the operating point of the bail, we used it here. Although it seemed to be somewhat stuck before use, it started to move very smoothly after using it. In the list and individual item columns, the order code K5F0305-7 is also written as 3 mm in length, but from the relationship between model number and length, is not K5F0305-7 a product with a length of 5 mm? I think that it is a typographical mistake, but because it is a notation, both products are confused because they are products with a length of 3 mm. Please correct the notation. I am sorry if my misunderstandings are not written mistakes.
This review is about item#08751321.
Bearing looseness
5
From Japan
On 2013-12-18 00:37:06
Because there is no bearing fitting to the shaft, I searched for a bush with a flange with DDK 05. It was perfect for the size of the bearings you wanted to use.
This review is about item#08751434.

Related Products