Buy more than* S$200* and get FREE SHIPPING

Poly Ball Tap

4.83 (6)
Material (ball)
PE
Material (arm)
Brass
Maximum Temperature (Degree C)
50
Material (Body)
Bronze
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Operating Pressure Range (MPa) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Operating Pressure Range (MPa) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 31.5 15.5 300 0.1 to 0.75 PJ1/2 1PC 1 6603-13 08752721 25.71 SGD
In stock
54 40 17 360 0.1 to 0.75 PJ3/4 1PC 1 6603-20 08752737 38.63 SGD
In stock
75 45 26 450 0.1 to 0.5 PJ1 1PC 1 6603-25 08752746 51.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Water supply tank
5
From Japan
On 2015-10-14 20:20:31
Because of the overflow prevention for storing the well water to the water supply tank. But had to stop the water sure to allow time so as not to overflow until now, from attaching the ball tap was getting better without the use of care will be like can not reliably stop water also overflow. Also waste water has run out. Result was a very cheap shopping.
This review is about item#08752721.
Tank within the control of tap water
5
From Japan
On 2015-07-09 12:50:26
Ease of use is very good.
This review is about item#08752721.
For the supply of water cooling tower
5
From Japan
On 2014-11-26 22:58:22
Conventional was also using the same thing, but was replaced in the aging It is also the exchange in a few years
This review is about item#08752721.
Use in the toilet of the repair of the son of the house
5
From Japan
On 2014-11-03 00:11:25
Size is also just right, it is available in trouble without for now. Since the ball that because there is a large likely even if out of trouble with the operation of the width and the operating lever of the tank, if possible We want you to shape, such as a little crushed the shape of the ball.
This review is about item#08752721.
Repair of the company or at home
5
From Japan
On 2013-12-25 13:53:30
Immediately to come by the old parts, and very helpful. Saving you the time and effort over the shop.
This review is about item#08752721.
As for the water supply of the expansion tank
4
From Japan
On 2013-06-10 14:20:13
I think a relatively easy-to-use, but was faster from becoming malfunction.
This review is about item#08752737.

Related Products