Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Polyethylene Ball, Toilet

4.20 (5)
Material (ball)
PE
Maximum Temperature (Degree C)
80
...see all>
Product Options
ADD TO CART
Spherical Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spherical Diameter (phi mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 W3/16 1PC 1 664-021 34910041 10.99 SGD
In stock
115 W1/4 1PC 1 664-022 34910075 19.99 SGD
Shipped after 2018-05-30
115 M8 1PC 1 664-023 34910093 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Water supply tank float
4
From Japan
On 2018-05-01 17:37:19
Easy to purchase if the size of the bolt hole is displayed in the drawing before purchase.
This review is about item#34910075.
Repair of ball tap of solar water heater
2
From Japan
On 2016-10-04 07:34:35
Polyball of a water tap ball tap manufactured about 20 years ago was destroyed and it began to overflow, so it was used for pol ball substitution. It is a water heater with hot water reaching 65 ℃, but it was not equipped with ball tap of heat-resistant polyballs, I checked that the screw of the pol ball be M6, but I did not find it. Although it is best to replace with a heat resistant ball tap, only pol balls are exchanged considering aged deterioration of each part. Would you remodel the arm or remodel the polka ball? Finally, I decided to retrofit the screw holes of the poly balls to 5.1 mm and make it to M6 screw processing. I made a hole with a drill and made screw machining of M6, but I managed to fix the arm somehow. Would you like to establish a M6 specification of a heat resistant polyball? I would like you to sell an unusual thread size such as using screws on both ends for M6 on both ends and W3 / 16 on the other.
This review is about item#34910041.
Repair
5
From Japan
On 2016-08-07 09:43:45
cheap. Of course there is no problem of quality.
This review is about item#34910041.
Solar bath
5
From Japan
On 2015-08-27 22:14:05
Although it is currently progressive type, the one we have been acquiring from the beginning, water has been submerged in the poly sphere though it has not uncovered a hole unexpectedly, if you are searching with monotaro you know the heat resistant poly sphere ordered It will be carried, probably, I think that I can go with it, there are stainless steel and copper balls, but it is saved because it is cheap
This review is about item#34910075.
Exchange float of water heater
5
From Japan
On 2013-03-04 21:12:44
I do not know if this has the meaning of a review, but it is a very genuine replacement part.
This review is about item#34910041.

Related Products