Buy more than* S$200* and get FREE SHIPPING

Poly Ball Tap

5.00 (4)
Material (ball)
PE
Material (arm)
Brass
Maximum Temperature (Degree C)
60
Operating Pressure Range (MPa)
0.1 to 0.75
Standard
JIS standard
Material (Body)
Bronze
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Screw Diameter Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Screw Diameter Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 440 PJ1 190 38 1PC 1 6609-25 08752807 119.99 SGD
In stock
26 310 PJ1/2 90 35 1PC 1 6609-13 08752782 42.99 SGD
In stock
40 420 PJ3/4 230 35 1PC 1 6609-20 08752791 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When repairing a water heater
5
From Japan
On 2018-01-20 15:25:59
The float faucet of the water heater has become old and replaced. Currently it is running without problems.
This review is about item#8752782.
For agricultural irrigation equipment
5
From Japan
On 2016-08-21 20:58:48
I added a ball tap, so I can work with peace of mind.
This review is about item#8752791.
Because of deterioration, there was a small water leakage and it was exchanged.
5
From Japan
On 2014-06-13 16:34:22
Easy to replace, leading to water saving to prevent water leakage.
This review is about item#08752782.
Boiler water level adjustment
5
From Japan
On 2014-04-02 05:31:31
I used it for a hot water boiler in a vinyl house. The ball tap for water supply failed, I arrived on the next day and it was successfully replaced. It is reasonable and has no inferior function.
This review is about item#08752782.

Related Products