Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Body) Material (arm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Operating Pressure Range (MPa) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Material (arm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Operating Pressure Range (MPa) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bronze Brass 78 35 30 336 0.1 to 0.75 PJ1/2 1PC 1 6616-13 08752843 38.63 SGD
In stock
Bronze Brass 93 35 40 420 0.1 to 0.75 PJ3/4 1PC 1 6616-20 08752852 59.15 SGD
In stock
Bronze Brass 101 38 50 487 0.1 to 0.75 PJ1 1PC 1 6616-25 08752861 103.23 SGD
In stock
Bronze Brass 197.0 50.0 60.0 617.0 0.1-0.75 G2 1PC 1 6616-50 08752895 295.87 SGD
In stock
Bronze Brass 171.0 48.0 50.0 550.0 0.1-0.75 G1 1/2 1PC 1 6616-40 08752886 205.43 SGD
In stock
- - 110.0 45.0 50.0 482.0 0.1-0.75 G1 1/4 1pc 1 6616-30 08752877 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Repair of underground water tank
5
From Japan
On 2016-07-31 21:15:12
We used to air the ON · OFF leading to the valve of the supply to the underground water tank. If you think the elevated water tank water does not rise, had solidified here is rust. Because to the opening and closing of the rugged valve was the air, you have to control the air in this part.
This review is about item#08752843.
Air conditioner cooling water
5
From Japan
On 2016-05-23 19:07:26
Ball tap for the cooling water of the air conditioner is a failure of the store, tap water to the cooling bath was no longer stop. Water bill is never cheaper in here. Since the price difference of 1 yen, 2 yen to affect the ability to attract customers, it has been asked to urgently repair from the manager that is committed to cost savings. Delivery from Monotarou quickly, arrived in the order the next day. It is from the manager thanks to have been grateful.
This review is about item#08752861.
For automatic supply of water supply tank
5
From Japan
On 2015-04-13 11:02:09
Quality is good, water-stopping is also good, it's alright. It is enough for Shimizu, but is not it for chemicals? For example, it is convenient if you can use a ball tap when the liquid in the tank supplies water to 10% hydrochloric acid, 5% caustic soda. Other manufacturers have PVC ball taps, but water stop is not complete. In such a place we open and close the solenoid valve with a level switch.
This review is about item#08752852.
Water ONN / OFF of reservoir tank for agricultural vegetable washing machine
4
From Japan
On 2015-04-07 17:14:26
I bought it for the water supply of the water storage tank. The price was affordable and I bought it. I installed the mounting base by myself. I am satisfied that it is installed well. I am satisfied with the goods
This review is about item#08752843.
Water storage in aquarium
4
From Japan
On 2014-05-28 13:07:41
It must be assembled when opening it, it takes a while and it is disappointingly productive, I am satisfied with a firm build.
This review is about item#08752843.
Kyu Swiss Setubi Koji
4
From Japan
On 2013-03-12 22:09:00
Yokata Ito Omoi Mass.
This review is about item#08752852.

Related Products