Buy more than* S$200* and get FREE SHIPPING

Poly Ball Tap, Heat Resistant

4.86 (7)
Maximum Temperature (Degree C)
80
Operating Pressure Range (MPa)
0.1 to 0.75
Material
Bronze, brass, PE
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Screw Diameter Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Screw Diameter Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
420 PJ3/4 230 35 40 1PC 1 660-041-20 34910513 85.99 SGD
In stock
440 PJ1 190 38 50 1PC 1 660-041-25 34910547 119.99 SGD
In stock
310 PJ1/2 90 35 25 1PC 1 660-041-13 34910495 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Repair of solar water heater
5
From Japan
On 2017-11-27 23:20:13
I used various manufacturers, but I feel this is good for me.
This review is about item#34910495.
Replacement of ball tap of solar water heater
5
From Japan
On 2017-01-17 09:52:43
I was concerned about water leakage from solar water heater and I was looking for a ball tap. Heat-resistant temperature 80 ℃ was found, and water leaks will also be eliminated. Although it is unclear whether the water leak has stopped because of exchange this weekend ...
This review is about item#34910495.
Repair of solar water heater
5
From Japan
On 2015-10-27 07:20:26
Especially, it is functioning normally without problems.
This review is about item#34910495.
Used for water tank water supply
5
From Japan
On 2015-05-26 20:30:18
Although it does not seem to be different from other valves separately, although it does not seem to be strong, because the price is high, because the payment method is small, it is useless (in the case that it is okay with the postal saving position)
This review is about item#34910495.
Replacement of ball tap of solar water heater
5
From Japan
On 2014-11-28 15:55:04
Easy to replace, operation condition is satisfied.
This review is about item#34910495.
Solar water heater
5
From Japan
On 2014-07-07 09:22:56
It is used for water supply side of solar water heater Poly ball is good for heat resistant solar water heater, because in summer the water temperature will be about 65 degrees so heat resistance is safe The outer clamping nut is made of gold metal etc. I think
This review is about item#34910495.
I use it as a ball tap of fire fighting aquarium
4
From Japan
On 2013-02-17 16:12:14
I used it, but I'm satisfied well with the waterproof gasket's dominance.
This review is about item#34910547.

Related Products