Buy more than* S$200* and get FREE SHIPPING

Metal Cap

5.00 (1)
Packing Number
772-900
Material
POM, zinc
TRUSCO Part Number
326-1123
Application
Outer diameter 14 23mm faucet spout
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 436-602 08753123 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For washing machine water supply hose
5
From Japan
On 2017-01-14 14:29:03
It is a very ordinary attachment. When using on the 2nd floor or above, we recommend nipple attachment.
This review is about item#8753123.

Related Products