Buy more than* S$200* and get FREE SHIPPING

Blade Flexible Tube

4.75 (4)
Materials (bade)
SUS304
Mounting Screw
G1/2
Maximum Working Pressure (MPa)
0.75
Operating Temperature Range (deg C)
1-90
...see all>
Product Options
ADD TO CART
Material (nuts) Material (Tubes) Material (packing) Color Material (coating) Tube Inner Diameter (mm) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (nuts) Material (Tubes) Material (packing) Color Material (coating) Tube Inner Diameter (mm) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - TPU 8.8 400 1pc 1 798-22 x400 08753193 31.99 SGD
Shipped after 2018-04-25
- - - - TPU 8.8 700 1pc 1 798-22 x700 08753227 35.99 SGD
Shipped after 2018-04-25
- - - - TPU 8.8 800 1pc 1 798-22 x800 08753236 39.99 SGD
Shipped after 2018-04-25
- - - - PVC 13 600 1pc 1 798-23 x600 44384715 39.99 SGD
Shipped after 2018-04-25
- - - - PVC 13 200 1pc 1 798-23 x200 44384663 28.99 SGD
Shipped after 2018-04-25
- - - - PVC 13 150 1pc 1 798-23 x150 44384654 28.99 SGD
Shipped after 2018-04-25
- - - - PVC 13 300 1pc 1 798-23 x300 44384681 37.99 SGD
Shipped after 2018-04-25
- - - - PVC 13 700 1pc 1 798-23 x700 44384724 40.99 SGD
Shipped after 2018-04-25
- - - - PVC 13 250 1pc 1 798-23 x250 44384672 29.99 SGD
Shipped after 2018-04-25
- - - - PVC 13 400 1pc 1 798-23 x400 44384697 32.99 SGD
Shipped after 2018-04-25
- - - - PVC 13 500 1pc 1 798-23 x500 44384706 38.99 SGD
Shipped after 2018-04-25
- - - - TPU 8.8 250 1pc 1 798-22 x250 08753175 23.99 SGD
Shipped after 2018-04-25
- - - - TPU 8.8 600 1pc 1 798-22 x600 08753211 28.99 SGD
Shipped after 2018-04-23
- - - - TPU 8.8 500 1pc 1 798-22 x500 08753202 25.99 SGD
Shipped after 2018-04-23
- - - - TPU 8.8 900 1pc 1 798-22 x900 08753245 36.99 SGD
Shipped after 2018-04-25
- - - - TPU 8.8 200 1pc 1 798-22 x200 08753166 26.99 SGD
Shipped after 2018-04-25
Brass Crosslinking Poriechin tube Non-asbestos Pearl color (coating layer) TPU 8.8 300 1PC 1 798-22x300 08753184 24.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Piping repair at home
5
From Japan
On 2016-05-17 11:45:19
It is environmentally friendly as it is a simple packaging. I think that quality is quite no problem on appearance. However, due to the nature of the product, it may not be real quality unless it is several years.
This review is about item#08753184.
For repair
4
From Japan
On 2015-05-22 17:47:25
no problem
This review is about item#08753175.
Repair of mixed water stopper
5
From Japan
On 2014-11-21 19:46:05
Convenient because it can be easily installed
This review is about item#08753202.
Used for hot water supply piping
5
From Japan
On 2013-06-20 13:29:28
We used it on the hot water supply pipe side by connecting the G13 screws to the water tap. I thought that it was nice to be easy to bend though the installation work was carried out by bending the blade flexure somewhat. I bought the length of blade blade 700 mm, so I felt a little cheaper than purchasing at another company. If you have the opportunity to buy again.
This review is about item#44384724.

Related Products