Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Instant Cold-Resistant Dimensions (A x B)(mm) Instant Heat Resistance Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instant Cold-Resistant Dimensions (A x B)(mm) Instant Heat Resistance Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 deg C 43x39 100 deg C 40 1PC 1 9852-15 08753972 5.99 SGD
In stock
-20 deg C 21x19 100 deg C 26 1PC 1 2904531 08753875 1.99 SGD
In stock
-20 deg C 24x20 100 deg C 28 1PC 1 2904562 08753884 1.99 SGD
In stock
-20 deg C 32x28 100 degree C 31 1PC 1 2904684 08753927 3.99 SGD
In stock
-20deg C 25x22 100deg C 29 1PC 1 7-52 08753893 2.99 SGD
In stock
-20deg C 49x44 100deg C 44 1PC 1 9852-17 08753997 7.99 SGD
In stock
-20 deg C 15x12 100 deg C 20 1PC 1 2904410 08753832 1.99 SGD
In stock
-20 deg C 34x30 100 degree C 35 1PC 1 11-52 08753936 3.99 SGD
In stock
-20 deg C 41x37 100 deg C 40 1PC 1 9852-14 08753963 4.99 SGD
In stock
-20 deg C 29x26 100 deg C 31 1PC 1 2904654 08753911 2.99 SGD
In stock
-20 deg C 53x47 100 degree C 46 1PC 1 9852-18 08754006 8.99 SGD
In stock
-20 deg C 18x16 100 degree C 21 1PC 1 2904470 08753857 1.99 SGD
In stock
-20 deg C 28x23 100 degree C 29 1PC 1 8-52 08753902 2.99 SGD
In stock
-20 deg C 36x32 100 deg C 35 1PC 1 12-52 08753945 4.99 SGD
In stock
-20 deg C 20x17 100 deg C 23 1PC 1 2904501 08753866 1.99 SGD
In stock
-20 deg C 17x14 100 degree C 22 1PC 1 2904441 08753841 1.99 SGD
In stock
- 46x42 - 41 1pc 1 9852-16 08753981 6.99 SGD
In stock
- 58x51 - 48 1pc 1 9852-20 08754024 12.99 SGD
In stock
Over 20 degC 39x34 100 degC 38 1PC 1 9852-13 08753954 4.99 SGD
In stock
Over 20 degC 56x50 100 degC 51 1PC 1 9852-19 08754015 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Used as a water stopper of a ship
5
From Japan
On 2018-02-08 14:33:52
It was the item I thought. Easy to understand dimensions (height * width * diameter).
This review is about item#8753945.
A plug of a ship's air chamber
5
From Japan
On 2017-10-11 18:49:20
I ran several home centers, but none at all. Finally I found out. Thank you very much.
This review is about item#8753841.
I used it for the drainage lid of the truck.
3
From Japan
On 2017-04-11 16:45:07
Usability is normal. It is also sold to mass merchandisers, but I think that it is convenient because it will also deliver if you think about the trouble of going to find it.
This review is about item#8753972.
Used as a stopper for the drain of the hand bowl
5
From Japan
On 2017-02-13 18:46:56
Since the side of the hole to be installed is slightly irregular and leaks water, I use it by rolling the sealing tape for waterworks and using it with a lot of force, but since it is a solid rubber, it can be stopped securely without getting into the hole too much.
This review is about item#8753945.
Customer's request
5
From Japan
On 2017-01-23 09:55:57
We were able to respond to customer requests. As expected it is Mr. Monotaro. Also, if you have anything to ask, thank you.
This review is about item#8753954.
Lost faucet substitute
5
From Japan
On 2016-07-31 04:29:20
Pla in the garden? I bought it as a substitute because I lost the water draining plug of the gourd pond made by me. Neighborhood shops had only large size, scraping around and trying to use it, so we could not find out what we were looking for, so we found something perfect and was saved. (^ _ ^) V It is convenient because it can push in to the perfect place because the aperture is different at the top and bottom.
This review is about item#08753832.
Used as a simple stopper
5
From Japan
On 2015-03-30 21:46:15
I lost the stopcock of the vacuum pump and I was in trouble, I found this rubber stopper with Monotaro. It fitted perfectly and the vacuum condition was reproduced successfully. It was a first aid for the time being, but it was really helpful.
This review is about item#08753902.
Fill the bottom of the pot
5
From Japan
On 2015-03-14 21:14:45
I bought it for filling the bottom of a pot of porcelain pot into a water lily pot, but it did not leak a drop.
This review is about item#08753884.
Attachment of lens, filter, mounting ring, etc.
5
From Japan
On 2014-04-25 03:24:36
It is not a usage method as the original rubber "stopper", but it is purchased and used for "ring turning" which is common in camera / lens relation, but there are sufficient quality such as stickiness and durability, it is useful I will.
This review is about item#08753963.
Used as material for N2 purge leak test
4
From Japan
On 2013-10-21 09:25:04
Where large rubber stoppers are difficult to obtain, I think that we could procure as soon as possible on time to delivery.
This review is about item#08754024.

Related Products