Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MK bull point

5.00 (2)
Purpose
For demolition and chipping work.
Shank Shape
Hexagon shaft
Hexagon Opposite Side(mm)
17
...see all>
Product Options
ADD TO CART
Material Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome molybdenum steel (SCM material) 17Hx280mm 280 1PC 1 AE0108 08746936 8.99 SGD
In stock
Chromium molybdenum steel (SCN material) 17Hx365mm 365 1PC 1 AE0508 08746945 13.99 SGD
In stock
Chromium molybdenum steel (SCN material) 17Hx450mm 450 1PC 1 AE0109 08746954 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Working with slash
5
From Japan
On 2018-03-31 01:25:28
You can use it for price. It is less expensive and more helpful than playing It is definite decision
This review is about item#08746936.
Earthwork
5
From Japan
On 2016-10-15 09:39:28
Compared to ordinary goods, this is recommended unless it is used all the time
This review is about item#8746954.

Related Products