Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scaling chisel

3.43 (7)
...see all>
Product Options
ADD TO CART
Size Purpose Shank Shape Tip Width (mm) Hexagon Opposite Side(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Purpose Shank Shape Tip Width (mm) Hexagon Opposite Side(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30Hx310mm width 100mm For demolition and chipping work. Hexagonal axis 100 30 310 1PC 1 AE0604 08747042 89.99 SGD
Shipped after 2018-06-28
21Hx320mm width 70mm For demolition and chipping work. Hexagonal axis 70 21 320 1PC 1 AE0603 08747033 45.99 SGD
In stock
30Hx310mm width 100mm For demolition and chipping work. Hexagonal axis 100 30 310 1PC 1 AE0605 08747051 90.99 SGD
Shipped after 2018-06-28
- - Hexagonal axis 75 17 320 1PC 1 AE0608 08747006 31.99 SGD
In stock
- - Hexagonal axis 50 17 450 1PC 1 AE0602 08747024 42.99 SGD
In stock
- For demolition and chipping work. Hexagon shaft 35 17 270 1PC 1 - 08746981 22.99 SGD
In stock
- For demolition and chipping work. Hexagon shaft 50 17 280 1PC 1 AE0601 08746997 30.99 SGD
In stock
- For demolition and chipping work. Hexagon shaft 100 17 350 1PC 1 AE0606 08747015 69.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Concrete chaining
2
From Japan
On 2017-07-26 16:53:57
Although I have purchased two, I think that it is such a thing but I am rolling without much activity. It was a bit disappointing.
This review is about item#8747033.
Concrete flying
1
From Japan
On 2017-05-03 15:05:25
Alright, I can not break up anyway I've never run out
This review is about item#8746997.
Building Maintenance
1
From Japan
On 2017-04-08 20:45:09
The photograph and the real thing are different. It is easy to misunderstand when you are in a hurry.
This review is about item#8747051.
It is used to scrap concrete.
5
From Japan
On 2015-12-18 16:15:13
Immediately, I can make arrangements and it is convenient.
This review is about item#08747033.
cheap
5
From Japan
On 2015-08-13 11:43:55
It is good for the planted trees.
This review is about item#08747006.
Civil engineering work
5
From Japan
On 2013-10-13 22:42:11
Civil works are ideal
This review is about item#08747006.
Fishing for rework
5
From Japan
On 2013-06-10 20:11:30
This product itself is satisfied normally. Since it can not be used in a deep place, long flat wearing glasses are used in combination, but it is good if there is a longer length of 500 mm even if the strength drops with this chisel.
This review is about item#08747006.

Related Products