Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ink Cartridge HP129

5.00 (2)
Manufacturer compatible models
Hewlett-Packard (HP)
Capacity (mL)
11
Color
Black
Type
Genuine product
Compatible
[] Photosmart 2575/2575a/C4175/C4180/D4160/D5160, [] OfficeJet H470/6310
Specification
Pigment ink
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 C9364HJ(HP129) 08747304 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Printer
5
From Japan
On 2013-02-06 11:48:00
Cheaper than mass merchandisers.
This review is about item#08747304.
Printing
5
From Japan
On 2013-02-04 20:45:25
Not always a change
This review is about item#08747304.