Buy more than* S$200* and get FREE SHIPPING

Safety Shoes

2.75 (4)
Foot Width
4E, 4E, 4E
Standard Weight (g)
360(25cm), 360(25cm), 360(25cm)
Material (Skin)
Synthetic leather, Synthetic leather
Manufacturing Process
Cement system, Cement system
...see all>
Product Options
ADD TO CART
Material (Sole) Size (cm) Color Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Sole) Size (cm) Color Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EVA, rubber, EVA, rubber 25, 25, 25 Navy, Navy resin, Resin 1Pair 1 85111 08747532 80.99 SGD
In stock
EVA, rubber, EVA, rubber 23.5, 23.5, 23.5 Navy, Navy resin, Resin 1Pair 1 85111 08747505 80.99 SGD
In stock
EVA, rubber, EVA, rubber 23, 23, 23 Navy, Navy resin, Resin 1Pair 1 85111 08747496 80.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 23.5, 23.5, 23.5 white, White resin, Resin 1Pair 1 85111 08747636 81.99 SGD
In stock
EVA, rubber, EVA, rubber 24.5, 24.5, 24.5 white, White resin, Resin 1Pair 1 85111 08747654 80.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 24, 24, 24 white, White resin, Resin 1Pair 1 85111 08747645 80.99 SGD
In stock
EVA, rubber, EVA, rubber 28, 28, 28 white, White resin, Resin 1Pair 1 85111 08747715 81.99 SGD
Shipped after 2018-04-27
EVA, rubber, EVA, rubber 26.5, 26.5, 26.5 Navy, Navy resin, Resin 1Pair 1 85111 08747566 82.99 SGD
In stock
EVA, rubber, EVA, rubber 26, 26, 26 Navy, Navy resin, Resin 1Pair 1 85111 08747557 80.99 SGD
In stock
EVA, rubber, EVA, rubber 24.5, 24.5, 24.5 black, Black resin, Resin 1Pair 1 85111 08747785 80.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 22, 22, 22 black, Black resin, Resin 1Pair 1 85111 08747733 80.99 SGD
Shipped after 2018-04-27
EVA, rubber, EVA, rubber 22, 22, 22 white, White resin, Resin 1Pair 1 85111 08747602 80.99 SGD
Shipped after 2018-04-27
EVA, rubber, EVA, rubber 22.5, 22.5, 22.5 white, White resin, Resin 1Pair 1 85111 08747611 93.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 29, 29, 29 black, Black resin, Resin 1Pair 1 85111 08747855 82.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 22.5, 22.5, 22.5 black, Black resin, Resin 1Pair 1 85111 08747742 80.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 29, 29, 29 white, White resin, Resin 1Pair 1 85111 08747724 80.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 22, 22, 22 Navy, Navy resin, Resin 1Pair 1 85111 08747471 80.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 22.5, 22.5, 22.5 Navy, Navy resin, Resin 1Pair 1 85111 08747487 93.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 24, 24, 24 Navy, Navy resin, Resin 1Pair 1 85111 08747514 80.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 24.5, 24.5, 24.5 Navy, Navy resin, Resin 1Pair 1 85111 08747523 80.99 SGD
In stock
EVA, rubber, EVA, rubber 29, 29, 29 Navy, Navy resin, Resin 1Pair 1 85111 08747593 81.99 SGD
Shipped after 2018-04-27
EVA, rubber, EVA, rubber 23, 23, 23 black, Black resin, Resin 1Pair 1 85111 08747751 80.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA, rubber 24, 24, 24 black, Black resin, Resin 1Pair 1 85111 08747776 80.99 SGD
Shipped after 2018-04-27
EVA, rubber, EVA, rubber 25, 25, 25 white, White resin, Resin 1Pair 1 85111 08747663 80.99 SGD
In stock
EVA, rubber, EVA, rubber 28, 28, 28 Navy, Navy resin, Resin 1Pair 1 85111 08747584 82.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA+ rubber 25.5, 25.5, 25.5 Navy, Navy resin, Made of resin 1Pair 1 85111 08747541 81.99 SGD
In stock
EVA, rubber, EVA+ rubber 27, 27, 27.0 Navy, Navy resin, Made of resin 1Pair 1 85111 08747575 82.99 SGD
In stock
EVA, rubber, EVA+ rubber 23, 23, 23.0 white, White resin, Made of resin 1Pair 1 85111 08747627 80.99 SGD
In stock
EVA, rubber, EVA+ rubber 25.5, 25.5, 25.5 white, White resin, Made of resin 1Pair 1 85111 08747672 80.99 SGD
In stock
EVA, rubber, EVA+ rubber 26, 26, 26.0 white, White resin, Made of resin 1Pair 1 85111 08747681 80.99 SGD
In stock
EVA, rubber, EVA+ rubber 26.5, 26.5, 26.5 white, White resin, Made of resin 1Pair 1 85111 08747697 82.99 SGD
In stock
EVA, rubber, EVA+ rubber 27, 27, 27.0 white, White resin, Made of resin 1Pair 1 85111 08747706 82.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA+ rubber 23.5, 23.5, 23.5 black, Black resin, Made of resin 1Pair 1 85111 08747767 80.99 SGD
Shipped after 2018-04-26
EVA, rubber, EVA+ rubber 25, 25, 25.0 black, Black resin, Made of resin 1Pair 1 85111 08747794 80.99 SGD
In stock
EVA, rubber, EVA+ rubber 25.5, 25.5, 25.5 black, Black resin, Made of resin 1Pair 1 85111 08747803 81.99 SGD
In stock
EVA, rubber, EVA+ rubber 26, 26, 26.0 black, Black resin, Made of resin 1Pair 1 85111 08747812 80.99 SGD
In stock
EVA, rubber, EVA+ rubber 26.5, 26.5, 26.5 black, Black resin, Made of resin 1Pair 1 85111 08747821 82.99 SGD
In stock
EVA, rubber, EVA+ rubber 27, 27, 27.0 black, Black resin, Made of resin 1Pair 1 85111 08747837 82.99 SGD
In stock
EVA, rubber, EVA+ rubber 28, 28, 28.0 black, Black resin, Made of resin 1Pair 1 85111 08747846 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
For factory work
5
From Japan
On 2017-03-16 15:54:06
I used it for work in an electrostatic place. It was very good.
This review is about item#8747557.
Light work in the electric room
4
From Japan
On 2017-01-16 11:53:52
Evaluation seems not so good, but I think that it is good if limited to light work / indoor wearing. Design is also calm down, and even in the shoes is relatively relaxed. It is easy to take off and wear, lightly, cushioning is also good. If it is about patrol inspection even outdoors it has 1 to 2 years. It is shoes not suitable for heavy work, watering work.
This review is about item#8747541.
Manufacturing site of metal processing
1
From Japan
On 2011-10-19 12:49:14
The shoe sole (≈ 4 months) will immediately be useless, and when going outside the rainy day, water comes in from the bottom. Never again
This review is about item#08747794.
We use it in manufacturing factory.
1
From Japan
On 2009-07-13 14:30:33
It seems that there is a problem in durability since cracks have come in at about 2 months since I started wearing. I think that the price is also high for durability.
This review is about item#08747523.

Related Products