Buy more than* S$200* and get FREE SHIPPING

One Component Oxime Curing Silicone Adhesive Sealant TSE389

5.00 (6)
Reaction Mechanism
Oxime type
Before Hardening Characteristics
Non-current
Solubility
Insoluble
Ignition Point (dgree c)
450
Incombustibility
UL94HB
Ignition Point (deg C)
63
Type
General industrial adhesive seal material
...see all
Product Options
ADD TO CART
Operating Temperature Range (deg C) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Main Ingredient Weight (g) TRUSCO Part Number AS ONE Part Number Appearance Odor Specific Gravity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Main Ingredient Weight (g) TRUSCO Part Number AS ONE Part Number Appearance Odor Specific Gravity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-55 to 200 - White - - 420 281-4161 - - There peculiar odor 1.04 (25 deg C) 1PC(333g) 1 TSE382-333W 37044603 28.09 SGD
In stock
-55 - 200 - Transparency - - - - 6-377-01 Semitransparent There peculiar odor 1.04(25deg C) 1PC(100g) 1 TSE382C 08214683 17.76 SGD
In stock
-55-200 3 1018 Transparency 1-2626 Silicone rubber 420 281-4170 - - There are specific odor 1.04 (25 degC ) 1PC(333g) 1 TSE382-333C 37044585 28.09 SGD
In stock
-55 - 200 - White - - - - - White There peculiar odor 1.04(25deg C) 1PC(100g) 1 TSE382W 08214692 17.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Craft production
5
From Japan
On 2016-06-05 10:30:52
It is very easy to use, and it has good odor.
This review is about item#37044585.
Paper craft culture material etc
5
From Japan
On 2015-10-07 22:35:53
If there is a thin type of silicon outlet,
This review is about item#08214683.
Insert and use in collet chuck split
5
From Japan
On 2015-03-16 19:04:19
I want something filled out how to use after use
This review is about item#08214692.
Mechanical assembly sealing
5
From Japan
On 2015-02-02 16:12:21
Inexpensive and easy to use
This review is about item#08214692.
Insulation of LED wire connection
5
From Japan
On 2010-03-13 14:45:49
Very easy to use
This review is about item#08214683.
It is used for bonding the lamp and the base.
5
From Japan
On 2008-11-25 10:13:02
I used it more than before and purchased it because it is easy to use. GE Toshiba made use of other materials, but purchasing by other companies severe price increases and product unit prices rise, so if you were looking for it in a monotary catalog, I bought it. It was the same thing, so I will purchase it from next time. If you have a catalog of other products made by GE Toshiba, would you like to purchase it, is not there such a catalog?
This review is about item#08214683.