Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low-Voltage Electroscope

5.00 (1)
Purpose
Power distribution test of electrical equipment
Objective Electric Wires
Bare wire , Coated wire
Unit Dimensions (Height x Width x Depth)(mm)
128x19.5x16.3
Built-in Battery
Alkaline button batteries (LR44) x2pcs
Working Voltage Range (V)
AC80?600 ( 50/60Hz shared )
Opreration Display
Continuous sound and light
Body Weight (g)
22
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KD1 08748171 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Low pressure inspection work
5
From Japan
On 2015-10-08 17:08:22
It is simple and there is no problem for normal use.
This review is about item#08748171.

Related Products