The reviews are automatic translation.
Commuting
From Japan
On 2018-03-12 14:38:17
There is no misalignment after fitting it. It is likely to be able to use it for a long time as it is a firm build.
Used when facility installation work
From Japan
On 2017-10-06 15:46:08
When used for a long time, the sensation became slightly abnormal, and when looking at the lower side and looking at the upper side there was a thing that hindered at walking.
Ears hard to hurt
From Japan
On 2017-08-18 11:02:15
It is good in terms of design and there is no problem with lens transparency.
If it can not be helped if scratches are dropped, only if you are doing basic work
No problem hardness.
I wonder if there is red.
Safety glasses at the time of forklift operation
From Japan
On 2017-02-12 15:16:45
Although the strength of the fit is a place where opinions are separated, I think that protection is high with a slightly larger lens
During the shaving operation
From Japan
On 2016-08-08 16:22:28
It was easy to use without tightening
To protect the eyes when using the lathe / grinder
From Japan
On 2016-02-22 09:54:20
Price suitable. I do not seem to match my face / shape, but I bought it so much so I use it.
Work at the factory
From Japan
On 2016-02-10 15:01:12
Because eyeglasses can easily be scratched, it is disposable.
Weed cutting of the wilderness
From Japan
On 2015-10-17 05:49:44
It fits perfectly to the face. I think that it is very good at that point, but I feel scary on the contrary because there is not too much room. I want a little room in the eye contact area.
Caring for the garden
From Japan
On 2015-10-10 14:04:13
Cloudiness appeared and perspiration accumulated in the eyelids and it did not become usable. Although the price is cheap, it has become a lost quote said from ancient times, Monotaro is very convenient, but if there is such a thing in the ball, I think that it is a study fee.
Used in the company
From Japan
On 2015-09-21 03:23:00
Light, easy to use, cheap price