Buy more than* S$200* and get FREE SHIPPING

Air Gun Air Flow Adjustable

Nozzle Diameter
G1/8
Air Jetting Amount(l/min)
145
Nozzle Diameter (phi mm)
2.0
Nozzle Length (mm)
28
Weight (g)
210
Connection Diameter
G(PF)1/4
TRUSCO Part Number
398-1118
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG50 08754164 20.25 SGD
Shipped after 2017-08-21
ADD TO CART

Related Products