Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Gun, Air Flow Adjustment With Lever

Nozzle Diameter
G1/8
Air Jetting Amount(l/min)
145
Nozzle Diameter (phi mm)
2.0
Nozzle Length (mm)
28
Weight (g)
210
Connection Diameter
G(PF)1/4
TRUSCO Part Number
398-1126
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG50L 08754173 24.99 SGD
In stock
ADD TO CART

Related Products