Buy more than* S$200* and get FREE SHIPPING

Air Cancer Plug Specification

4.40 (5)
Nozzle Diameter
G1/8
Air Jetting Amount(l/min)
160
Nozzle Diameter (phi mm)
2.0
Nozzle Length (mm)
22
Connection Method
Coupler attachment
Weight (g)
200
TRUSCO Part Number
363-4566
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG45P 08754182 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For cleaning the workbench
4
From Japan
On 2017-05-18 19:02:23
I am using it to clean wood processing machines. Kurita 's air gun of which it was unknown. There is no performance, price, complaint.
This review is about item#8754182.
Air gun
3
From Japan
On 2017-03-24 18:15:12
There is no problem. In addition, I will purchase it if necessary.
This review is about item#8754182.
During machine maintenance
5
From Japan
On 2016-09-01 15:26:12
Purchased as a reserve. It is good because there is no extra stuff
This review is about item#8754182.
When car etc. cleaning
5
From Japan
On 2013-12-11 15:38:59
Easy to use, price is reasonable enough.
This review is about item#08754182.
Used as an elongated nozzle for automobile maintenance air blow etc.
5
From Japan
On 2013-10-29 15:22:25
It is good to use it with a button type and robust place with aluminum body and trigger. Although I used plastic objects several times, there was a time when a lever or the like was broken or broken when it fell. MonotaRO is the cheapest price and I think I will order it additionally.
This review is about item#08754182.

Related Products