Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Airgun with Air Flow Adjustment Plug Specifications

4.00 (2)
Nozzle Diameter
G1/8
Air Jetting Amount(l/min)
145
Nozzle Diameter (phi mm)
2.0
Nozzle Length (mm)
28
Connection Method
Coupler attachment
Weight (g)
210
TRUSCO Part Number
398-1142
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG50P 08754191 20.10 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Air blow
5
From Japan
On 2015-05-25 14:35:15
Indeed, it is the air gun of the long-established products. It is satisfaction.
This review is about item#08754191.
To remove the adhesion of dust.
3
From Japan
On 2011-10-07 09:29:45
First, but did not care, it became sore finger of a button over time. (Crying) It is recommended towards the lever type.
This review is about item#08754191.

Related Products