Buy more than* S$200* and get FREE SHIPPING

Plug Specifications With Air Gun Lever

5.00 (8)
Nozzle Diameter
G1/8
Air Jetting Amount(l/min)
160
Nozzle Diameter (phi mm)
2.0
Nozzle Length (mm)
22
Connection Method
Coupler attachment
Weight (g)
200
TRUSCO Part Number
363-4574
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG45LP 08754207 23.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Caring for farm equipment
5
From Japan
On 2017-09-01 20:39:19
Although I was worried about my first purchase, it was easy to use.
This review is about item#8754207.
maintenance
5
From Japan
On 2017-08-17 10:43:56
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#8754207.
Replacement part
5
From Japan
On 2017-07-26 16:28:29
I purchased it as a replacement part. There is no problem with use.
This review is about item#8754207.
Car maintenance
5
From Japan
On 2017-01-02 20:19:15
I am using it for fine dust cleaning well It is compact, light and easy to use and the price is also good.
This review is about item#8754207.
Maintenance and repair of heavy machinery
5
From Japan
On 2016-09-29 17:27:49
I want a hook to hang, not a hole. Nothing else.
This review is about item#8754207.
At all the site (dust removal etc)
5
From Japan
On 2016-06-13 19:20:42
The air gun of this manufacturer is very easy to use and is not easily broken.
This review is about item#08754207.
When I screwed a screw hole with Kiriya tap, I blow chips etc.
5
From Japan
On 2015-09-11 22:08:04
It seems to be strong with a solid structure. Even if the price is somewhat expensive, good things do not matter.
This review is about item#08754207.
Used tools Cleaning and other, used for cleaning
5
From Japan
On 2015-05-01 17:55:18
Ease of handling of gun grip is good. The balance with price is also GOOD
This review is about item#08754207.

Related Products