Buy more than* S$200* and get FREE SHIPPING

Airgun AG Series with Lever, with Plug Specification Air Flow Adjustment

5.00 (1)
Nozzle Diameter
G1/8
Air Jetting Amount(l/min)
145
Nozzle Diameter (phi mm)
2.0
Nozzle Length (mm)
28
Connection Method
Coupler attachment
Weight (g)
210
TRUSCO Part Number
398-1134
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG50LP 08754216 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the engine room
5
From Japan
On 2016-03-28 17:15:45
There is power, I am satisfied.
This review is about item#08754216.

Related Products