Buy more than* S$200* and get FREE SHIPPING

Long Nozzle

5.00 (2)
Hexagon Opposite Side(mm)
12
Screw
G1/8
...see all
Product Options
ADD TO CART
Air Jetting Amount(l/min) Nozzle Diameter (phi mm) Pipe Diameter (phi mm) Nozzle Length (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Jetting Amount(l/min) Nozzle Diameter (phi mm) Pipe Diameter (phi mm) Nozzle Length (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 2.0 - 100 Hard type processed hexagonal rod Body: brass rod Pipe: made from copper 1PC 1 AG45x100 08754225 11.14 SGD
In stock
185 2.3 5 320 General type Body: brass rod Pipe: made from copper 1PC 1 AG45x300 08754234 12.54 SGD
In stock
195 2.3 5 170 General type Body: brass rod Pipe: copper 1PC 1 AG45x150 40362445 9.73 SGD
In stock
195 2.3 5 220 General type Body: brass rod Pipe: copper 1PC 1 AG45x200 40362454 11.14 SGD
In stock
180 2.3 5 500 General type Body: brass rod Pipe: copper 1PC 1 AG45x500 40362463 16.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of narrow place
5
From Japan
On 2016-03-22 22:19:25
It was used predictably
This review is about item#40362454.
Cleaning of dirt in the pipe
5
From Japan
On 2014-03-13 15:49:22
Can be cleaned with a strong air pressure because just good size of the hole at the tip of the nozzle in Iiii length.
This review is about item#40362454.

Related Products