Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Airgun Narrow Nozzle

Nozzle Diameter
PF 1/8
Air Jetting Amount(l/min)
260
Nozzle Diameter (phi mm)
3.0
Nozzle Length (mm)
106
Weight (g)
210
Connection Diameter
PF1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG35 08754286 23.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products