Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Iron Socket

5.00 (2)
Dimensions C1 (mm)
0.2
Screw Type
PS screw
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimensions C (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimensions C (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 25 2.0 41.5 1 47.0 1PC 1 25A 08754663 7.99 SGD
Shipped after 2018-06-25
Correspondence 100 2.0 127.0 4 88.0 1PC 1 100A 35813321 54.99 SGD
Shipped after 2018-06-29
Correspondence 65 2.0 87.0 2.5 70.0 1PC 1 65A 08754706 31.99 SGD
Shipped after 2018-07-02
Correspondence 80 2.0 102.0 3 76.0 1PC 1 80A 35813312 33.99 SGD
Shipped after 2018-06-29
Correspondence 40 2.0 58.0 1.5 52.0 1PC 1 40A 08754681 12.99 SGD
Shipped after 2018-06-25
Correspondence 32 2.0 51.0 1.25 52.0 1PC 1 32A 08754672 9.99 SGD
Shipped after 2018-06-25
Support 6 0.7 15.0 1/8 19.5 1PC 1 6A 08754611 1.99 SGD
Shipped after 2018-06-25
Support 8 1.0 19.0 1/4 27.5 1PC 1 8A 08754627 2.99 SGD
Shipped after 2018-06-25
Supported 10 1.0 23.0 3/8 28.5 1PC 1 10A 08754636 3.99 SGD
Shipped after 2018-06-25
Support 15 1.5 28.0 1/2 38.0 1PC 1 15A 08754645 3.99 SGD
Shipped after 2018-06-25
Support 20 1.5 34.5 3/4 40.0 1PC 1 20A 08754654 4.99 SGD
Shipped after 2018-06-25
Support 50 2.0 70.0 2 61.0 1PC 1 50A 08754697 16.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it for unannular well digging
5
From Japan
On 2015-09-08 15:34:06
If the diameter is 5 cm longer, it will be saved
This review is about item#08754645.
Machine parts of our company
5
From Japan
On 2014-03-15 15:27:36
Good quality
This review is about item#08754611.

Related Products