Buy more than* S$200* and get FREE SHIPPING

Craft Tape No.101H

4.75 (4)
Purpose
Cardboard packing boxes. The courier packaging Light to medium packaging
Rewinding Force (N/25mm)
1.5
Adhesive Force (N/25mm)
8.1
Tensile Strength (N/10mm)
60.0
Tensile Strength (N/25mm)
150
Rewind Strength (N/10mm)
0.60
Adhesive Power (N/10mm)
3.3
Holding Power (mm)
0.0
Tuck (ball No.)
12
Adhesive
Synthetic rubber
Tape Thickness (mm)
0.140
Extensibility (%)
8.3
Tape Length (m)
50
Base Material
Crart paper
Tape Width (mm)
50
Color
Brown
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
1Roll 1 No.101H 08755372 3.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-04-13 09:13:50
Adhesive is also using not strong problem.
This review is about item#08755372.
work
5
From Japan
On 2014-12-15 00:10:14
Packing tape quality is pin-Kiri, considering the work lead to a cost after all, it because you should choose a reliable brand.
This review is about item#08755372.
Packing work
5
From Japan
On 2014-05-14 15:49:16
The thickness and the pressure-sensitive adhesive surface or the like, we ask them to be used without problems for the packing. Price you may be a little cheaper, but ...
This review is about item#08755372.
When shipping items
4
From Japan
On 2012-05-04 12:50:40
Is it so?
This review is about item#08755372.

Related Products