Buy more than* S$200* and get FREE SHIPPING

Long-Stroke Dial Indicator

3.89 (9)
Purpose
Displacement determination of asperity of flat surface, axial runout, squareness., Displacement determination of asperity of flat surface, axial runout, squareness.
Repeat Precision (micrometer)
5
Return Error (microm)
7
Stem Diameter (phi mm)
8
Dimensions J (mm)
9
Scale Specification
+/-0-100
Dimensions C (mm)
phi58
Dimensions B (mm)
88
Dimensions E (mm)
20
Measuring Force (N)
1.5 or less
Dimensions D (mm)
16.3
Outer Diameter (phi mm)
58
Dimensions A (mm)
37.5
Scale Interval (mm)
0.01
Dimension H (mm)
phi53.5
Measuring Range (mm)
0-30
Weight (g)
140
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 215-112 09154092 68.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Centering of turning operation etc.
5
From Japan
On 2017-06-23 19:57:16
Since it is usually attached to the magnet stand, it may be good without an extra case. Long reach and stroke are good to avoid obstacles and easy to measure. It is easy to use for measurement of valve operating system of engine.
This review is about item#9154092.
Engine adjustment etc.
2
From Japan
On 2015-11-07 12:37:51
The movement of the gauge makes it feel harder than Mitutoyo's made. I think that it is hard to use a bit because there is a feeling of getting caught as well.
This review is about item#09154092.
Engine Assembly
5
From Japan
On 2013-07-22 19:27:46
It was a firmer item than I imagined from the price. Since it is not professional work, I added enough for it. I am satisfied with the fabrication which is superior to the one of a certain imported tool shop.
This review is about item#09154092.
It is used for simple inspection (master gauge).
5
From Japan
On 2012-05-24 15:13:10
I use it without any problem. Because it is used for simple inspection, I do not know what precision is, but I feel it is sufficient compared with price.
This review is about item#09154092.
I use it for the work of the milling machine.
3
From Japan
On 2012-02-02 00:13:21
I made it to this product because it was able to measure up to 10 mm of Mitutoyo before. I am using normally It does not have a problem with the function Although it can use up to 30 mm, the display of the memory is small, I work while confirming well, I thought that it was easy to use if I could enlarge this memory display. Since the price is considerably cheaper than this product other manufacturers, I think that it will sell considerably if it is improved.
This review is about item#09154092.
lathe manufacturing
4
From Japan
On 2012-01-27 19:38:45
It will be the 2nd purchase this time. Unnecessary force was applied to the first one, and it got broken when moving the gauge. Durability is somewhat inferior compared to Mitutoyo etc. However, considering the price, it is enough for me.
This review is about item#09154092.
Measurement
1
From Japan
On 2011-02-17 12:34:23
I purchased it as necessary for the measurement of the stroke where it is necessary, but it is not possible to measure exactly compared with other products of the same accuracy with large friction and the price is cheap, so it is poor
This review is about item#09154092.
Car maintenance
5
From Japan
On 2010-01-09 08:57:14
I have not seen this price in other strokes with a long stroke. I think that it is very affordable.
This review is about item#09154092.
Confirm displacement
5
From Japan
On 2007-11-09 09:22:31
I used a long stroke dial gauge for displacement confirmation, but it is very helpful to buy the 30 mm specification at this price. The movement of the spindle is also smooth and no problem.
This review is about item#09154092.

Related Products