Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

4.80 (5)
Power (V)
Single-phase 100
...see all
Product Options
ADD TO CART
Weight (kg) Reference Number of Carbon Brush Accessories Body Size (phi mm) Code Abrasive Wheel Dimensions (mm) (Bore Diameter) Abrasive Wheel Dimensions (mm) (Thickness) Abrasive Wheel Dimensions (mm) (OD) Maximum Output (W) Revolution (min-1[r.p.m]) Power Consumption (W) TRUSCO Part Number Current (A) Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Reference Number of Carbon Brush Accessories Body Size (phi mm) Code Abrasive Wheel Dimensions (mm) (Bore Diameter) Abrasive Wheel Dimensions (mm) (Thickness) Abrasive Wheel Dimensions (mm) (OD) Maximum Output (W) Revolution (min-1[r.p.m]) Power Consumption (W) TRUSCO Part Number Current (A) Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6, 1.6 408, 408 Grinding wheel 36P / lock nut wrench 20 56, 56 3 heart /2.5m 15, 15 6, 6 100, 100 960, 960 9000, 9000 720, 720 - 7.4, 7.4 2.5, 2.5 1PC 1 9533L(P) 07076237 179.90 SGD
In stock
1.6 408 Grinding wheel 36P lock nut wrench 20 56 3 heart 2.5m 15 6 100 960 9000 720 - 7.4 - 1PC 1 9533L 07066245 153.75 SGD
In stock
1.6 - Grinding wheel 36P lock nut wrench 20 56 3 heart ? 2.5m 15 4 100 960 12000 720 422-7492 7.4 - 1PC 1 9533 08756133 129.07 SGD
In stock
ADD TO CART

Related Products