Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bench vice

4.43 (7)
Material
Cast iron
...see all>
Product Options
ADD TO CART
Mouth Width (mm) Maximum Openings (mm) Weight (g) Maximum Mouth Depth (mm) Vise Maximum Mouth Width(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Width (mm) Maximum Openings (mm) Weight (g) Maximum Mouth Depth (mm) Vise Maximum Mouth Width(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 40 730 25 25 1PC 1 01-8-1 08756185 28.99 SGD
In stock
50 40 840 25 30 1PC 1 01-8-2 08756194 31.99 SGD
In stock
63 45 1250 35 35 1PC 1 01-8-3 08756203 45.99 SGD
In stock
75 45 1420 40 40 1PC 1 01-8-4 08756212 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Fastening during soldering
5
From Japan
On 2017-09-29 18:43:39
It was used for fixing during soldering. I did not need to fix it, I think that the performance as a fixed vice is good. I wanted a small size, so I feel good with the palm size.
This review is about item#8756194.
Fix it on the work bench and work.
5
From Japan
On 2017-01-12 22:33:36
I could fix it tightly to the work bench. It is small and light, but it is solid and reliable.
This review is about item#8756185.
Cutting of aluminum pipe
5
From Japan
On 2016-09-29 16:55:27
I used it to cut thread stem of road bike diagonally. I was able to work securely because it was securely fixed.
This review is about item#8756185.
Installation, demolition, etc.
4
From Japan
On 2016-08-04 16:43:54
It is normal as tightening is loose.
This review is about item#08756212.
Sometimes used for processing parts
2
From Japan
On 2015-04-18 12:10:51
Only inexpensive place is bad Movement of regular use is not good Promotion of regular use Squeezing the thickness of the desk It is slightly narrow as 30 mm It can not be helped because it is a miniature but practical use is quite narrower than the mouth width to about 30 mm so be careful occasionally There is not much problem with
This review is about item#08756194.
Work
5
From Japan
On 2014-06-26 21:30:57
Although it is small, I use it securely with confidence.
This review is about item#08756185.
Securing the screwdriver
5
From Japan
On 2012-11-29 13:26:23
Originally I bought it for the fixation of Hosan's screwthreader which I purchased at the same time. It was compact in size and perfect for size in Hozan's screwdriver. I did not have a vice, but having one has really been useful and useful.
This review is about item#08756185.

Related Products