Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Allowable Rotation Speed (min1) Oil Lubrication Dimensions C2 (mm) Outside Diameter D (phi mm) Allowable Rotation Speed (min1) Grease Lubrication Dimensions C1 (mm) Form JIS Grade Weight (g) Type Standard Static Rating Load Cor (N) Dimensions Fw (mm) Standard Dynamic Load Rating Cr (N) Dimensions C (mm) Reference Mass (g) Dimensions D (mm) Inscribed Circle Diameter Fw (mm) Weight (kg) Allowable Rotation Speed (min-1) Type Standard Dynamic Load Rating (N) Compatible Standard Static Rating Load (N) Width C (mm) Dimensions C3 (mm) Inner Diameter Fw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotation Speed (min1) Oil Lubrication Dimensions C2 (mm) Outside Diameter D (phi mm) Allowable Rotation Speed (min1) Grease Lubrication Dimensions C1 (mm) Form JIS Grade Weight (g) Type Standard Static Rating Load Cor (N) Dimensions Fw (mm) Standard Dynamic Load Rating Cr (N) Dimensions C (mm) Reference Mass (g) Dimensions D (mm) Inscribed Circle Diameter Fw (mm) Weight (kg) Allowable Rotation Speed (min-1) Type Standard Dynamic Load Rating (N) Compatible Standard Static Rating Load (N) Width C (mm) Dimensions C3 (mm) Inner Diameter Fw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 21 - - Open-ended - 14.7 Outer ring oil holes - - - - - - - - (Grease) 11000 (lubricant) 16000 - 10700 IR 12x15x16.5 14400 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK1516D 10772921 4.99 SGD
Shipped after 2018-02-28
- - 23 - - Open-ended - 12.13 Outer ring oil holes - - - - - - - - (Grease) 9500 (lubricant) 14000 - 8500 - 11100 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK1712D 10773052 6.99 SGD
Shipped after 2018-02-28
- - 32 - - Open-ended - 45 - - - - - - - - - (Grease) 6500 (lubricant) 9500 - 26400 IR 20x25x26.5 46000 26 - 25   1PC 1 HK2526 10773226 5.99 SGD
In stock
- - 37 - - Open-ended - 39.71 Outer ring oil holes - - - - - - - - (Grease) 5500 (lubricant) 8000 - 22300 IR 25x30x20.5 39500 20 - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK3020D 10773104 5.99 SGD
Shipped after 2018-02-28
- - 42 - - Open-ended - 28 - - - - - - - - - (Grease) 4700 (lubricant) 7000 - 14000 - 22800 - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK3512 10773113 7.99 SGD
Shipped after 2018-02-28
- - 47 - - Open-ended - 41 - - - - - - - - - (Grease) 4000 (lubricant) 6000 - 21100 IR 35x40x17 40000 - - 40   1PC 1 HK4016 10773235 9.99 SGD
Shipped after 2018-02-28
- - 52 - - Open-ended - 58 - - - - - - - - - (Grease) 3700 (lubricant) 5500 - 27600 IR 40x45x20.5 59000 20 - 45   1PC 1 HK4520 10773131 7.99 SGD
In stock
- - 28 - - Open-ended - 21 Welding cage - - - - - - - - (Grease) 7500 (lubricant) 11000 - 13600 IR 17x22x18 22100 - - 22   1PC 1 HK2216C 10773174 -
Discontinued
[x]
- - 26 - - Open-ended - 14 Welding cage - - - - - - - - (Grease) 8000 (lubricant) 12000 - 9250 IR 15x20x13 13000 - - 20   1PC 1 HK2012C 10773007 -
Discontinued
[x]
- - 26 - - Open-ended - 24 Welding cage - - - - - - - - (Grease) 8000 (lubricant) 12000 - 16400 IR 17x20x20.5 27100 20 - 20   1PC 1 HK2020C 10772763 4.99 SGD
In stock
- - 37 - - Open-ended - - - - - - - - - - - - - - IR 25x30x20.5 - 20 - 30   1PC 1 HK3020 08899782 8.99 SGD
Shipped after 2018-02-28
- - 47 - - Open-ended - - - - - - - - - - - - - - IR 35x40x20.5 - 20 - 40   1PC 1 HK4020 08899852 9.99 SGD
Shipped after 2018-02-28
- - 58 - - Open-ended - - - - - - - - - - - - - - IR 40x50x22 - 20 - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK5020 08899904 11.99 SGD
Shipped after 2018-02-28
- - 26 - - Open-ended - 19 Outer ring oil holes - - - - - - - - (Grease) 8000 (lubricant) 12000 Open-ended 13000 IR 17x20x16.5 20100 16 - 20   1PC 1 HK2016D 10773217 4.99 SGD
In stock
- - 24 - - Open-ended - - - - 18 - 12 - 24 - 0.013 - Open-ended - IR 15x18x12.5 - 12 - 18   1PC 1 HK1812 08772337 3.99 SGD
In stock
- - 42 - - Open-ended - 46 - - - - - - - - - (Grease) 4700 (lubricant) 7000 - 24800 - 47500 20 - 35   1PC 1 HK3520 10773122 5.99 SGD
In stock
- - 37 - - Open-ended - 24 - - - - - - - - - (Grease) 5500 (lubricant) 8800 Open-ended 13000 IR 25x30x12.5 19500 12 - 30   1PC 1 HK3012 10773183 4.99 SGD
In stock
- - 35 - - Open-ended - 38 - - - - - - - - - (Grease) 5500 (lubricant) 8500 Open-ended 21300 IR 22x28x20.5 36000 20 - 28   1PC 1 HK2820 10773271 4.99 SGD
Shipped after 2018-03-02
- - 20 - - Open end form - 15 - - - - - - - - - grease 11000 (Lubricants) 17000 Open-ended 10700 - 14000 16 - 14   1PC 1 HK1416 10772754 3.99 SGD
In stock
- - 14 - - Open-ended - 3.7 Outer ring oil holes - - - - - - - - (Grease) 16000 (lubricant) 24000 Open-ended 4500 IR 7x10x10.5 5100 10 - 10   1PC 1 HK1010D 10772894 3.99 SGD
Shipped after 2018-04-05
- - 12 - - Open-ended - 3.2 Welding cage - - - - - - - - (Grease) 20000 (lubricant) 30000 Open-ended 3850 IR 5x8x12 3950 10 - 8   1PC 1 HK0810C 10773016 2.99 SGD
In stock
- - 47 - - Open-ended - 31 - - - - - - - - - (Grease) 4000 (lubricant) 6000 Open-ended 15100 IR 35x40x12.5 26000 12 - 40   1PC 1 HK4012 10772842 5.99 SGD
Shipped after 2018-02-28
- - 14 - - Open-ended - 5.6 - - - - - - - - - (Grease) 16000 (lubricant) 24000 Open-ended 7100 IR 7x10x16 9150 15 - 10   1PC 1 HK1015 10772885 2.99 SGD
In stock
- - 26 - - Open-ended - 14 - - - - - - - - - (Grease) 8000 (lubricant) 11000 - 9250 IR 15x20x13 13000 12 - 20   1PC 1 7E-HK2012 10773192 3.99 SGD
Shipped after 2018-02-28
- - 8 - - Open-ended - - Resin cage - - - - - - - - - - - - - 8 - 4   1PC 1 HK0408T2 08771926 2.99 SGD
In stock
- - 11 - - Open-ended - 2.5 - - - - - - - - - (Grease) 23000 (lubricant) 34000 - 3400 - 3250 9 - 7   1PC 1 HK0709 10772946 2.99 SGD
In stock
- - 13 - - Open-ended - - Welding cage - - - - - - - - - - - IR 6x9x12 - 10 - 9   1PC 1 HK0910C 08772041 3.99 SGD
In stock
- - 35 - - Open-ended - 30 Welding cage - - - - - - - - (Grease) 5500 (lubricant) 8500 - 17300 IR 22x28x17 27600 16 - 28   1PC 1 HK2816C 10772903 4.99 SGD
In stock
- - 52 - - Open-ended - - - - - - - - - - - - - - IR 40x45x17 - - - 45   1PC 1 HK4516 08899877 10.99 SGD
In stock
- - 58 - - Open-ended - - - - - - - - - - - - - - IR 40x50x25.5 - 25 - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK5025 08899913 11.99 SGD
Shipped after 2018-02-28
- - 37 - - Open-ended - - - - - - - - - - - - - - IR 25x30x17 - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-8Q-HK3016 08772522 8.99 SGD
Shipped after 2018-02-28
- - 21 - - Open-ended - - Outer ring oil holes - - - - - - - - - - - IR 12x15x12.5 - - - -   1PC 1 HK1512D 08772242 3.99 SGD
In stock
- - 13 - - Open-ended - - - - - - - - - - - - - - IR 6x9x12 - - - 9   1PC 1 HK0912 08772057 3.99 SGD
In stock
- - 26 - - Open-ended - - Outer ring oil holes - - - - - - - - - - - IR 17x20x20.5 - 20 - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK2020D 08899676 10.99 SGD
Shipped after 2018-02-28
- - 32 - - Open-ended - - Outer ring oil holes - - - - - - - - - - - IR 20x25x26.5 - 26 - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK2526D 08899755 14.99 SGD
Shipped after 2018-02-28
- - 6.5 - - Open-ended - - Resin cage - - - - - - - - - - - - - 6 - 3   1PC 1 HK0306T2 08771917 3.99 SGD
In stock
- - 28 - - Open-ended - - - - - - - - - - - - - - IR 17x22x13 - - - 22   1PC 1 HK2212 08772416 4.99 SGD
In stock
- - 42 - - Open-ended - - - - - - - - - - - - - - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK3516 08772547 9.99 SGD
Shipped after 2018-02-28
- - 42 - - Open-ended - - Outer ring oil holes - - - - - - - - - - - - - 20 - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK3520D 08899843 9.99 SGD
Shipped after 2018-02-28
- - 35 - - Open-ended - - Welding cage - - - - - - - - - - - IR 22x28x17 - - - 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HK2816C 08772477 7.99 SGD
Shipped after 2018-02-28
12000 - 26 8000 - - 0 - - 12100 - 8750 - 14 - 20 - - - - IR 15x20x13 - 12 - -   1pc 1 HK2012FM 62101068 4.99 SGD
Shipped after 2018-02-28
- - 14 - - Open end form - 4.5 - - - - - - - - - (Grease) 16000 (lubricants) 24000 - 5900 IR 7x10x16 7250 12 - 10   1PC 1 HK1012 10772666 2.99 SGD
In stock
- - 20 - - Open end form - 10.23 - - - - - - - - - (Grease 7500 (Lubricants) 17000 - 7200 IR 10x14x13 8500 12 - 14   1PC 1 7E-HK1412 10772675 2.99 SGD
In stock
- - 26 - - Open end form - 19 - - - - - - - - - (grease) 8000 (Lubricants) 12, 000 - 13000 IR 17x20x16.5 20100 16 - 20   1PC 1 HK2016 10772684 4.99 SGD
In stock
- - 12 - - Open end form - 3.2 - - - - - - - - - (Grease) 20000 (lubricants) 30000 - 3850 IR 5x8x12 3950 10 - 8   1PC 1 HK0810 10772702 2.99 SGD
Shipped after 2018-03-02
- - 21 - - Open end form - 1.5 - - - - - - - - - grease 11000(Lubricants) 16000 - 10700 IR 12x15x16.5 14400 16 - 15   1PC 1 HK1516 10772711 3.99 SGD
In stock
- - 32 - - Open end form - 21 - - - - - - - - - ( grease 6500 (Lubricants) 9500 - 11800 IR 20x25x12.5 16300 12 - 25   1PC 1 HK2512 10772736 4.99 SGD
In stock
- - 16 - - Open end form - 4.6 - - - - - - - - - (grease) 13000 (Lubricants) 20, 000 - 5050 IR 8x12x10.5 6250 10 - 12   1PC 1 HK1210 10772745 2.99 SGD
In stock
- - 28 - - Open end form - 26 - - - - - - - - - ( grease 7500 (Lubricants) 11,000 - 17200 IR 17 X 22 X 20.5 29800 20 - 22   1PC 1 HK2220C 10772772 4.99 SGD
In stock
- - 19 - - Open end form - 10 - - - - - - - - - grease 12000 (Lubricants) 18000 - 6950 IR 10x13x12.5 7900 12 - 13   1PC 1 HK1312 10772781 2.99 SGD
In stock
- - 22 - - Open end form - 16 - - - - - - - - - ( grease 10000 (Lubricants) 15,000 - 11100 IR 12x16x20 15300 16 - 16   1PC 1 HK1616 10772806 3.99 SGD
In stock
- - 21 - - Open end form - 11 - - - - - - - - - grease 11000 (Lubricants) 16000 - 7500 IR 12x15x12.5 9100 12 - 15   1PC 1 HK1512 10772815 2.99 SGD
In stock
- - 23 - - Open end form - 12 - - - - - - - - - ( grease 9500 (Lubricants) 14,000 - 8500 - 11100 12 - 17   1PC 1 HK1712 10772824 3.99 SGD
In stock
- - 14 - - Open end form - 3.8 - - - - - - - - - (Grease) 16000 (lubricants) 24000 - 4500 IR 7x10x10.5 5100 10 - 10   1PC 1 HK1010 10772833 2.99 SGD
In stock
- - 26 - - Open end form - 14 - - - - - - - - - (Grease 8000 (Lubricants) 12000 - 9250 IR 15x20x13 13000 12 - 20   1PC 1 HK2012 10772851 3.99 SGD
In stock
- - 24 - - Open end form - 18 - - - - - - - - - grease 8500 (Lubricants) 13000 - 11800 IR 15x18x16.5 17300 16 - 18   1PC 1 HK1816 10772867 3.99 SGD
In stock
- - 10 - - Open end form - 2.2 - - - - - - - - - grease 25000 (Lubricants) 37000 - 2660 - 2280 9 - 6   1PC 1 HK0609T2 10772876 2.99 SGD
In stock
- - 18 - - Open end form - 9.1 - - - - - - - - - (grease) 13000 (Lubricants) 20, 000 - 6600 IR 8x12x12.5 7300 12 - 12   1PC 1 HK1212 10772912 2.99 SGD
In stock
- - 9 - - Open end form - 1.9 - - - - - - - - - (grease) 27,000 (Lubricants) 40,000 - 2640 - 2190 9 - 5   1PC 1 HK0509T2 10772973 3.99 SGD
In stock
- - 22 - - Open end form - 12 - - - - - - - - - (grease) 10000 (Lubricants) 15,000 - 7750 IR 12x16x13 9700 12 - 16   1PC 1 HK1612 10772982 3.99 SGD
In stock
- - 32 - - Open end form - 27 - - - - - - - - - (grease) 6500 (Lubricants) 9500 - 15900 IR 20x25x17 24000 16 - 25   1PC 1 HK2516 10772991 4.99 SGD
In stock
- - 26 - - Open end form - 24 - - - - - - - - - (Grease 8000 (Lubricants) 12000 - 16400 IR 17x20x20.5 27100 20 - 20   1PC 1 HK2020 10773156 4.99 SGD
In stock
- - 28 - - Open end form - 21 - - - - - - - - - ((Grease 7500 (Lubricants) 11,000 - 13600 IR 17x22x18 22100 16 - 22   1PC 1 HK2216 10773165 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 43
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.72
50 Customer Reviews
The reviews are automatic translation.
Jig production
5
From Japan
On 2018-01-12 14:52:56
It is very helpful to purchase things that you can not get in everyday.
This review is about item#10773156.
Mission Bearing
5
From Japan
On 2018-01-11 17:11:29
Although it was a case assembly at the manufacturer, it was purchased separately and it was repairable at a low price.
This review is about item#10772833.
Production of radio control parts
5
From Japan
On 2017-11-29 18:54:52
I used IKO made so far but this time it is inexpensive so I purchased this maker. Durability is still unknown since it is still in use, but I do not want to use this if rusting is small. It is the best if there is stainless steel made.
This review is about item#10772973.
Flywheel bearing
5
From Japan
On 2017-10-23 15:25:36
I got it because it was inexpensive, I think that it was very good.
This review is about item#10772876.
Overhaul of Vespa 50S
5
From Japan
On 2017-10-05 14:35:34
This is the Vespa 50S drive shaft shift side bearing. It is cheaper than buying genuine and can be relieved with NTN made more than anything.
This review is about item#10772982.
Used for bike maintenance link
5
From Japan
On 2017-07-14 14:10:01
Because it is a standard one I made it to a monotaro that I can buy cheaper than genuine parts. Since it is a standard one, I use it without any problem.
This review is about item#10772763.
Used to make a shaft receiver in narrow space
5
From Japan
On 2017-07-10 18:34:37
It is necessary to turn the shaft in a narrow box For regular bearings, the receiving hole also becomes larger and the price becomes higher This type of bearings was cheaper and the movement was smoother than I thought I am very satisfied.
This review is about item#10772876.
For changing bearings of milling machine speed change pulley
4
From Japan
On 2017-05-31 17:42:47
It was 4/100 mm larger than the outer diameter of 12 mm, making press fitting difficult. Grease is also injected, except for what seems good at about 2/100 mm tight, and it is working well after replacement.
This review is about item#10772702.
For bottom link of motorcycle suspension
5
From Japan
On 2017-05-04 01:17:08
Since genuine bearings were delicate as you saw, take dimensions and exchange for this. I attached it without problems. For the moment I am working fine.
This review is about item#10773156.
Tool repair
5
From Japan
On 2016-11-10 19:27:47
Our company's regular items. I have used it with confidence without any problems. I am saved because it is available cheaply.
This review is about item#10772885.

Related Products