Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Compatible Width C (mm) Inner Diameter Fw (mm) Outside Diameter D (phi mm) Form Allowable Rotation Speed (min-1) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Width C (mm) Inner Diameter Fw (mm) Outside Diameter D (phi mm) Form Allowable Rotation Speed (min-1) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions C1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 - 9 6 10 The closed end type (Grease) 25000 (lubricant) 37000 2660 2280 1.6   1PC 1 BK0609T2 10773305 2.99 SGD
In stock
3.4 IR 5x8x12 - 8 12 The closed end type (Grease) 20000 (lubricant) 30000 3850 3950 1.6   1PC 1 BK0810C 10773314 2.99 SGD
Shipped after 2018-05-02
5.2 IR 8x12x10.5 - - 16 The closed end type (Grease) 13000 (lubricant) 20000 5050 6250 1.6   1PC 1 BK1210 10773332 5.99 SGD
Shipped after 2018-04-27
4.5 IR 6x9x12 - 9 13 The closed end type (Grease) 18000 (lubricant) 27000 5650 6650 1.6   1PC 1 BK0912 10773287 4.99 SGD
Shipped after 2018-04-27
11 IR 10 x 13 x 12.5 12 13 19 Close-ended (Grease) 12000 (lubricant) 18000 6950 7900 2.7   1PC 1 BK1312 10773323 2.99 SGD
In stock
- IR 17x22x20.5 20 22 28 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK2220 08900306 8.99 SGD
Shipped after 2018-04-27
- IR 7x10x16 - - 14 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK1012 08772994 6.99 SGD
Shipped after 2018-04-27
- IR 7x10x16 - - 14 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK1015 08773003 5.99 SGD
Shipped after 2018-04-27
- - 8 4 8 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK0408T2 08772897 6.99 SGD
Shipped after 2018-04-27
- IR 12x15x22.5 22 - 21 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK1522ZWD 08900263 8.99 SGD
Shipped after 2018-04-27
- IR 12x16x20 - - 22 The closed end type - - - -   1PC 1 BK1616 08773107 6.99 SGD
Shipped after 2018-04-27
- IR 20x25x17 - 25 32 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK2516 08773195 6.99 SGD
Shipped after 2018-04-27
- IR 25x30x38.5 38 30 37 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK3038ZWD 08900376 12.99 SGD
Shipped after 2018-04-27
- - 20 35 42 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK3520 08900385 10.99 SGD
Shipped after 2018-04-27
- - 20 40 47 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK4020 08900394 11.99 SGD
Shipped after 2018-04-27
- - 9 5 9 The closed end type - - - -   1PC 1 BK0509 08772906 5.99 SGD
Shipped after 2018-04-27
- IR 6x9x12 - 9 13 The closed end type - - - -   1PC 1 BK0910 08772967 5.99 SGD
Shipped after 2018-04-26
- IR 7x10x10.5 - - 14 The closed end type - - - -   1PC 1 BK1010 08772985 2.99 SGD
In stock
- IR 20x25x20.5 20 25 32 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK2520 08900315 10.99 SGD
Shipped after 2018-04-27
- IR 12x15x12.5 - - 21 The closed end type - - - -   1PC 1 BK1512 08773073 2.99 SGD
Shipped after 2018-04-27
- IR 17x20x16.5 - 20 26 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK2016 08773152 6.99 SGD
Shipped after 2018-04-27
- IR 20x25x26.5 26 25 32 The closed end type - - - -   1PC 1 BK2526 08900324 8.99 SGD
In stock
- IR 22x28x20.5 20 28 35 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK2820 08900342 9.99 SGD
Shipped after 2018-04-27
- IR 15x18x12.5 - - 24 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK1812 08773125 5.99 SGD
Shipped after 2018-04-27
- IR 17x20x16.5 20 20 26 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK2020 08900281 9.99 SGD
Shipped after 2018-04-27
- IR 17x20x30.5 30 20 26 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK2030ZWD 08900297 9.99 SGD
Shipped after 2018-04-27
- IR 17x22x18 - 22 28 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK2216 08773177 6.99 SGD
Shipped after 2018-04-27
- IR 25x30x26.5 26 30 37 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK3026 08900367 10.99 SGD
Shipped after 2018-04-27
- IR 15x18x16.5 - - 24 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK1816 08773134 5.99 SGD
Shipped after 2018-04-27
- IR 25x30x20.5 20 30 37 The closed end type - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BK3020 08900351 9.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
1
From Japan
On 2016-06-22 08:00:59
I bought it by looking at model number and photo, but the photo was open, but actually it was not open. It was disappointing because it was impossible to return it.
overhaul
5
From Japan
On 2015-12-17 09:40:11
I am thankful that this part will come out. I purchased it by seeing fit from the size. The product was a genuine use item.
This review is about item#10773314.

Related Products