Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions C (mm) Dimensions D (mm) Allowable Rotation Speed (min-1) Weight (g) Standard Dynamic Load Rating (N) Weight (kg) Standard Static Rating Load (N) Inner Diameter Fw (mm) Dimensions C3 (mm) Outside Diameter D (phi mm) Dimensions C2 (mm) Compatible Dimensions C1 (mm) Form Width C (mm) Dimensions Fw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions D (mm) Allowable Rotation Speed (min-1) Weight (g) Standard Dynamic Load Rating (N) Weight (kg) Standard Static Rating Load (N) Inner Diameter Fw (mm) Dimensions C3 (mm) Outside Diameter D (phi mm) Dimensions C2 (mm) Compatible Dimensions C1 (mm) Form Width C (mm) Dimensions Fw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 17 - IR 7x10x16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1015 08773335 5.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 22 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1420C 08900482 10.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 25 - IR 15x18x25.5 - - 25 -   1PC 1 HMK1825 08900622 9.99 SGD
In stock
- - - - - - - 19 - 27 - IR 15x19x20 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1916 08773484 7.99 SGD
Shipped after 2018-06-27
- - - - - - - 30 - 40 - IR 25x30x16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3013 08773615 9.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 22 - IR 10x15x12.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1510 08773387 7.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 22 - IR 12x15x12.5 - - - -   1PC 1 HMK1512 08773396 4.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 22 - IR 12x15x16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1515B 08773414 8.99 SGD
Shipped after 2018-06-27
- - - - - - - 35 - 45 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3520 08900927 15.99 SGD
Shipped after 2018-06-27
- - - - - - - 40 - 50 - IR 35x40x34 - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK4030 08901051 15.99 SGD
Shipped after 2018-06-27
- - - - - - - 45 - 55 - IR 40x45x20.5 - - 20 -   1PC 1 HMK4520 08901076 12.99 SGD
Shipped after 2018-06-27
- - - - - - - 45 - 55 - IR 40x45x34 - - 30 -   1PC 1 HMK4530 08901094 13.99 SGD
In stock
- - - - - - - 20 - 27 - IR 17x20x20.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-8Q-HMK2015 08773511 -
Discontinued
[x]
- - - - - - - 22 - 29 - IR 17x22x16D - - - -   1PC 1 7E-HMK2215 08773554 6.99 SGD
Shipped after 2018-06-27
- - - - - - - 26 - 34 - IR 22x26x20 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK2616 08773606 9.99 SGD
Shipped after 2018-06-27
- - - - - - - 9 - 16 - IR 6x9x16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK0912 08773292 5.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 17 - IR 7x10x16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1012 08773326 6.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 24 - IR 12x16x22 - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1620 08900525 11.99 SGD
Shipped after 2018-06-27
- - - - - - - 21 - 29 - IR 17x21x20 - - - -   1PC 1 HMK2116 08773527 5.99 SGD
Shipped after 2018-06-27
- - - - - - - 29 - 38 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK2920 08900832 17.99 SGD
Shipped after 2018-06-27
- - - - - - - 29 - 38 - - - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK2930 08900841 12.99 SGD
Shipped after 2018-06-27
- - - - - - - 30 - 40 - IR 25x30x16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3015 08773624 8.99 SGD
Shipped after 2018-06-27
- - - - - - - 38 - 48 - - - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3825 08900981 12.99 SGD
Shipped after 2018-06-27
- - - - - - - 9 - 16 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK0916 08773301 7.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 17 - IR 7x10x10.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1010 08773317 6.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 25 - IR 15x18x20.5 - - 19 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1819 08900595 11.99 SGD
Shipped after 2018-06-27
- - - - - - - 32 - 42 - - - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK3230 08900911 14.99 SGD
Shipped after 2018-06-27
- - - - - - - 40 - 50 - - - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK4025 08901042 14.99 SGD
Shipped after 2018-06-27
- - - - - - - 32 - 42 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK3220 08900893 14.99 SGD
Shipped after 2018-06-27
- - - - - - - 50 - 62 - IR 45x50x25.5 - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK5025 08901155 18.99 SGD
Shipped after 2018-06-27
- - - - - - - 50 - 62 - IR 45x50x32 - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK5030CPX1 08901173 21.99 SGD
Shipped after 2018-06-27
- - - - - - - 26 - 34 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-8Q-HMK2620B 08900805 -
Discontinued
[x]
- - - - - - - 50 - 62 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK5012 08773685 12.99 SGD
Shipped after 2018-06-27
- - - - - - - 50 - 62 - IR 40x50x22 - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK5020 08901137 18.99 SGD
Shipped after 2018-06-27
- - (Grease) 8000 (lubricant) 12000 27 17700 - 25600 20 - 27 - IR 17x20x20.5 - Open-ended 20 -   1PC 1 HMK2020 10773427 5.99 SGD
In stock
- - (Grease) 13000 (lubricant) 20000 23 15300 - 18600 - - 19 - - - Open-ended 25 -   1PC 1 HMK1225 10773402 4.99 SGD
In stock
- - (Grease) 11000 (lubricant) 17000 19 11500 - 12000 - - 22 - IR 10x14x20 - Open-ended - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1416 10773463 -
Discontinued
[x]
- - (Grease) 5500 (lubricant) 8500 73 35000 - 54500 28 - 37 - - - Open-ended 30 -   1PC 1 HMK2830 10773436 7.99 SGD
In stock
- - (Grease) 4700 (lubricant) 7000 100 43000 - 69000 35 - 45 - - - Open-ended 30 -   1PC 1 HMK3530 10773646 12.99 SGD
In stock
- - (Grease) 4000 (lubricant) 6000 56 23100 - 32500 40 - 50 - IR 35x40x17 - Open-ended - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK4015 10773655 11.99 SGD
Shipped after 2018-06-27
- - (Grease) 6500 (lubricant) 9500 39 20300 - 33000 25 - 33 - IR 20x25x20.5 - Open-ended 20 -   1PC 1 HMK2520 10773497 6.99 SGD
In stock
- - (Grease) 6500 (lubricant) 10000 45 26000 - 44500 24 - 31 - IR 20x24x28.5 - Open-ended 28 -   1PC 1 HMK2428 10773411 7.99 SGD
In stock
- - (Grease) 4700 (lubricant) 7000 83 36000 - 54500 35 - 45 - - - Open-ended 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3525 10773664 11.99 SGD
Shipped after 2018-06-27
- - - - - - - 8 - 15 - IR 5x8x16 - - - -   1PC 1 HMK0815 08773283 4.99 SGD
In stock
- - - - - - - 8 - 15 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK0820T2 08900437 9.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 25 - IR 15x18x17.5 - - - -   1PC 1 HMK1817 08900586 5.99 SGD
Shipped after 2018-06-27
- - - - - - - 22 - 29 - IR 17x22x20.5 - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK2220PX1 08900692 12.99 SGD
N/A
- - - - - - - 37 - 47 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3720 08900954 14.99 SGD
Shipped after 2018-06-27
- - - - - - - 37 - 47 - - - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3730 08900963 13.99 SGD
Shipped after 2018-06-27
- - - - - - - 45 - 55 - IR 40x45x26.5 - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK4525 08901085 14.99 SGD
Shipped after 2018-06-27
- - - - - - - 30 - 40 - IR 25x30x26.5 - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3025 08900866 14.99 SGD
Shipped after 2018-06-27
- - - - - - - 35 - 45 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3515 08773642 11.99 SGD
Shipped after 2018-08-01
- - - - - - - 38 - 48 - IR 32x38x32 - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3830 08900997 13.99 SGD
Shipped after 2018-06-27
- - - - - - - 40 - 50 - IR 35x40x20.5 - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK4020 08901024 13.99 SGD
Shipped after 2018-06-27
- - - - - - - 50 - 62 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7E-HMK5015 08773703 13.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 25 - IR 15x18x20.5 - - 19 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8Q-HMK1819 08900604 11.99 SGD
Shipped after 2018-06-27
- - - - - - - 8 - 15 - IR 5x8x12 - - - -   1PC 1 HMK0810C 08773274 3.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 17 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1020 08900446 9.99 SGD
Shipped after 2018-06-27
- - - - - - - 21 - 29 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK2120 08900674 11.99 SGD
Shipped after 2018-06-27
- - - - - - - 22 - 29 - IR 17x22x26 - - 25 -   1PC 1 HMK2225 08900701 6.99 SGD
In stock
- - - - - - - 25 - 33 - IR 20x25x12.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK2510 08773563 7.99 SGD
Shipped after 2018-06-27
- - - - - - - 35 - 45 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3512 08773633 10.99 SGD
N/A
- - - - - - - - - 24 - IR 12x17x20.5 - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1720C 08900552 10.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 25 - IR 15x18x16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1813 08773466 11.99 SGD
Shipped after 2018-06-27
- - - - - - - - - 25 - IR 15x18x16 - - - -   1PC 1 HMK1815 08773475 5.99 SGD
In stock
- - - - - - - 19 - 27 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK1920 08900631 12.99 SGD
Shipped after 2018-06-27
- - - - - - - 22 - 29 - IR 17x22x13 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK2210 08773536 9.99 SGD
Shipped after 2018-06-27
- - - - - - - 38 - 48 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3815 08773651 11.99 SGD
Shipped after 2018-06-27
- - - - - - - 38 - 48 - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HMK3820 08900972 16.99 SGD
Shipped after 2018-06-27
- - - - - - - 20 - 27 - IR 17x20x16.5 - - 15 -   1PC 1 7E-HMK2015 08773502 5.99 SGD
In stock
- - (Grease) 5500 (lubricant) 8000 58 24200 - 34500 30 - 40 - IR 25x30x20.5 - Open-ended 20 -   1PC 1 HMK3020 10773637 8.99 SGD
In stock
- - - - - - - 14 - 22 - IR 10x14x20 - - 16 -   1PC 1 HMK1416C 08773371 4.99 SGD
In stock
- - (Grease) 9500 (lubricant) 14000 30 19300 - 27400 17 - 24 - IR 12x17x25.5 - Open-ended 25 -   1PC 1 7E-HMK1725B 10773481 5.99 SGD
In stock
- - (Grease) 6500 (lubricant) 9500 48 26700 - 41000 25 - 33 - IR 20x25x26.5 - Open-ended 25 -   1PC 1 HMK2525 10773603 6.99 SGD
Shipped after 2018-06-28
- - (Grease) 13000 (lubricant) 20000 14 9400 - 9900 12 - 19 - IR 9x12x16 - Open-ended 15 -   1PC 1 HMK1215 10773454 4.99 SGD
In stock
- - (Grease) 7500 (lubricant) 11000 45 26900 - 45000 22 - 29 - IR 17x22x32 - Open-ended 30 -   1PC 1 HMK2230 10773576 7.99 SGD
In stock
- - (Grease) 8000 (lubricant) 12000 41 26100 - 42000 20 - 27 - IR 17x20x30.5 - Open-ended 30 -   1PC 1 HMK2030 10773357 6.99 SGD
In stock
12 19 - 11 - 0.011 - 12 - 19 - IR 8x12x12.5 - - 12 12   1PC 1 HMK1212 08773344 4.99 SGD
In stock
- - (Grease 8000 (Lubricants) 9500 29 15200 - 19900 25 - 33 - IR20X25X16 - Open end form 15 -   1PC 1 HMK2515 10773341 6.99 SGD
In stock
- - (grease) 6500 (Lubricants) 10,000 32 18800 - 29100 24 - 31 - - - Open end form 20 -   1PC 1 HMK2420 10773366 6.99 SGD
In stock
- - (grease) 6500 (Lubricants) 9500 58 32500 - 53000 25 - 33 - IR 20x25x32 - Open end form 30 -   1PC 1 HMK2530 10773375 7.99 SGD
In stock
- - ( grease 9500 (Lubricants) 14,000 18 12100 - 15000 17 - 24 - IR 14x17x17 - Open end form 15 -   1PC 1 HMK1715 10773393 4.99 SGD
In stock
- - (( grease 13000 (Lubricants) 20,000 18 12300 - 14000 12 - 19 - - - Open end form 20 -   1PC 1 HMK1220 10773506 4.99 SGD
In stock
- - grease 11000(Lubricants) 16000 22 14900 - 18900 15 - 22 - IR 12x15x22.5 - Open end form 20 -   1PC 1 HMK1520 10773515 4.99 SGD
Shipped after 2018-06-27
- - ( grease 10000 (Lubricants) 15,000 21 12400 - 13500 16 - 24 - IR 12x16x20 - Open end form 16 -   1PC 1 HMK1616 10773524 4.99 SGD
In stock
- - (Grease) 9500 (Lubricants) 14,000 24 15200 - 20000 17 - 24 - IR12X17X20.5 - Open end form 20 -   1PC 1 HMK1720 10773533 5.99 SGD
In stock
- - grease 8500 (Lubricants) 13000 25 16300 - 22300 18 - 25 - IR 15x18x20.5 - Open end form 20 -   1PC 1 HMK1820 10773551 5.99 SGD
Shipped after 2018-06-27
- - grease 5500 (Lubricants) 8500 49 23600 - 32500 28 - 37 - IR 22x28x20.5 - Open end form 20 -   1PC 1 HMK2820 10773621 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-06-02 00:34:22
To deny the manufacturer's products here is the same as denying Japanese manufacturing industry It can not be bad
This review is about item#08773396.
For motorcycle parts repair
5
From Japan
On 2018-03-09 20:47:00
Shipment is also early, it is cheaper than buying at other stores and it is satisfactory.
This review is about item#10773481.
Bearing for motorcycle swing arm
5
From Japan
On 2017-10-05 01:31:04
I bought it to replace the bearing for the swing arm of the motorbike. Because the price is cheaply cheaper than genuine parts, there was also an uneasy part whether it was overseas products, but I was relieved because it was made in Japan.
This review is about item#10773375.
Used as a replacement part for a motorcycle
5
From Japan
On 2017-06-05 16:20:10
We will sell these fine parts in units of 1, so it will be saved. You do not have to raise the price, do you?
This review is about item#10773375.
Inside the engine
5
From Japan
On 2016-10-21 21:46:14
As expected. It is certain that there is only adoption by manufacturers
This review is about item#8773396.
As a substitute for genuine parts of motorcycle
5
From Japan
On 2016-07-11 16:09:52
It was very helpful to find the same part number as genuine parts. Besides, the price was about half of the genuine parts, and the arrival of goods was early and it was saved.
This review is about item#08773502.
Maintenance of the motorcycle
5
From Japan
On 2016-06-22 07:53:59
I am satisfied that I can purchase reliable products cheaply.
Used for axle of electric tricycle
5
From Japan
On 2016-06-09 20:58:04
It is more durable than a factory inserted product, and it can be trusted.
This review is about item#10773524.
As a replacement for two wheel clutch lever
4
From Japan
On 2015-11-12 06:26:20
I purchased it as a replacement for two wheel clutch lever. Because of the needle bearing, the pin of the shaft is scraped from the bearing, so we have not yet determined which is exchanged.
This review is about item#08773283.
Bicycle maintenance
5
From Japan
On 2015-09-22 12:13:18
It is used as a roller stylus for detecting dial gauge runout attached to the bicycle wheel sway base. Rolling measurement rollers require a certain width (about 10 mm), Mitutoyo roller measuring element is too narrow to use. (It is possible for lateral runout) This bearing is a rotating body through an IR type inner ring through an L type aluminum bracket through an M5 bolt, and an outer ring is brought into contact with a wheel as a roller measuring element. Rotation can also be performed smoothly, and it can be used without problem for detecting the runout of the wheel. By devising one device, you can make your own roller measuring element which is not available in the standard product.
This review is about item#08773283.

Related Products