Buy more than* S$200* and get FREE SHIPPING

Drawn cup needle roller bearings DCL form

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Rotation Speed (min1) Oil Lubrication
9500
Allowable Rotation Speed (min1) Grease Lubrication
6500
JIS Grade
0
Standard Static Rating Load Cor (N)
29500
Standard Dynamic Load Rating Cr (N)
18600
Inscribed Circle Diameter Fw (mm)
25.4
Width C (mm)
19.05
Outside Diameter D (phi mm)
31.75
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 DCL1612 08902232 12.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products

NTN

NTN