Buy more than* S$200* and get FREE SHIPPING

Magnifier with Light

4.67 (6)
Purpose
Minute work etc.
Employing lamps
FHC12ED(T4)
Material (lens)
Glass
Depth x Width x Height (mm)
300x170x350
Magnification
Approx. 1.75 (auxiliary lens: approx. 4)
Lens Diameter (phi mm)
100
Cord Length (m)
1.5
Rating
100V 50/60Hz 12W
Power Consumption (W)
12
Weight (kg)
1.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ODS-8093G-W 08755643 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Handling of hobbies
5
From Japan
On 2015-01-19 21:08:09
It is compact and can be carried around easily because it can be used in various places and I think that it is bright for 12W. This time it's a replacement as the head can not be fixed even if it lifts with its head hanging down. This point may be an individual difference, I think that the price could be used
This review is about item#08755643.
During product inspection
3
From Japan
On 2014-10-14 16:35:08
I have purchased it several times so far. Although it is satisfactory in terms of price, it seems that the body is broken before the light bulb is broken. Because I am using it every day, is it overworking the body too much?
This review is about item#08755643.
Product visual inspection
5
From Japan
On 2014-08-06 11:45:19
I decided to purchase with high evaluation at a reviewable place, reasonable price.
This review is about item#08755643.
Harness inspection
5
From Japan
On 2013-06-04 13:31:14
It is bright and easy to see and work is easy. I thought whether the auxiliary lens would be easy to use if it was just a little bigger.
This review is about item#08755643.
Used for soldering work, installation of small parts, fine work.
5
From Japan
On 2012-06-04 17:58:12
It is good to see goods and be bright. The size and balance are also pretty bad. The rubber attached to the bottom is cheap. Although it is a part with screws, I thought that there was nothing to be scratched, but for the time being, I fixed it with an adhesive easily for the time being. I think that I should have bought it because the replacement fluorescent light was cheap. It is a good product to do detailed work.
This review is about item#08755643.
Visual inspection of small parts
5
From Japan
On 2010-08-05 16:28:45
Because the price is reasonable, we purchase a total of 7 units. It is compact and light and easy to move. It is popular from the inspector that the brightness within the magnified visual field is moderate and easy to use.
This review is about item#08755643.