Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Height Safety

3.00 (2)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
430(25.5cm), 430(25.5cm), 430(25.5cm)
Length (cm)
23.5 (in the case of 26.0)
Color
black, Black
...see all>
Product Options
ADD TO CART
Material (toe core) Total Length (cm) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Total Length (cm) Material (Sole) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Steel (In the case of 25.5cm) 23cm Gum, Gum 24.5, 24.5, 24.5 1Pair 1 #80 08755844 61.99 SGD
Shipped after 2018-05-08
steel, Made of steel 23 cm (in the case of 25.5 cm) Gum, Rubber 23.5, 23.5, 23.5 1Pair 1 #80 08755826 62.99 SGD
In stock
steel, Made of steel 23 cm (in the case of 25.5 cm) Gum, Rubber 24, 24, 24.0 1Pair 1 #80 08755835 62.99 SGD
Shipped after 2018-05-07
steel, Made of steel 23 cm (in the case of 25.5 cm) Gum, Rubber 25, 25, 25.0 1Pair 1 #80 08755853 62.99 SGD
Shipped after 2018-05-08
steel, Made of steel 23 cm (in the case of 25.5 cm) Gum, Rubber 25.5, 25.5, 25.5 1Pair 1 #80 08755862 62.99 SGD
Shipped after 2018-05-08
steel, Made of steel 23 cm (in the case of 25.5 cm) Gum, Rubber 26, 26, 26.0 1Pair 1 #80 08755871 62.99 SGD
Shipped after 2018-05-10
steel, Made of steel 23 cm (in the case of 25.5 cm) Gum, Rubber 26.5, 26.5, 26.5 1Pair 1 #80 08755887 67.99 SGD
In stock
steel, Made of steel 23 cm (in the case of 25.5 cm) Gum, Rubber 27, 27, 27.0 1Pair 1 #80 08755896 63.99 SGD
Shipped after 2018-05-08
steel, Made of steel 23 cm (in the case of 25.5 cm) Gum, Rubber 28, 28, 28.0 1Pair 1 #80 08755905 63.99 SGD
Shipped after 2018-05-07
steel, Made of steel 23 cm (in the case of 25.5 cm) Gum, Rubber 29, 29, 29.0 1Pair 1 #80 08755914 67.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Field work in the summer
5
From Japan
On 2012-08-11 17:32:20
Mesh fabric parts other than leather are breathable and cool. I feel the size slightly larger. When you wear it like a one who did a star review, you grabbed the leather part of the calf and wear it with one shot when you wear it. It was a failure from the fact that I tried to forcibly wear a Velcro belt without having to remove the belt, because there was a problem with the usage. I repaired and used it, and after it hurt I repeated the next one. Since the first failure, I use it comfortably without any problems.
This review is about item#08755896.
· Crane OP. Crane assembly & disassembly.
1
From Japan
On 2009-01-30 22:15:10
- Good grip even in rainy weather. It is cool even in the summer. light. · Molly. Just wearing it once, the part of calves has split and turned into bilobilo. · Quality is good, bad products. Wakayama's same price item is much higher!
This review is about item#08755896.

Related Products