Buy more than* S$200* and get FREE SHIPPING

Antivibration Rubber Gloves, Natural Rubber

4.40 (5)
Purpose
For chainsaw, power tools and brush cutter
Palm Width (cm)
About 10.0
Materials (sliding resistant)
Natural rubber latex
Middle Finger Length (cm)
About 7.6
Overall Length (cm)
About 25.0
Type
Transfer type
Size
One Size Fits All
Color
Green
Material
Cotton, polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #850 08142495 9.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Mowing by engine type mowing machine
3
From Japan
On 2016-07-15 19:50:19
Until now I used rubber gloves for work but I was expecting this anti-vibration gloves, there was no effect as I expected.
This review is about item#08142495.
Fishing work
5
From Japan
On 2016-02-09 15:23:18
Rubber on the surface will be removed immediately.
This review is about item#08142495.
I use it when working on a brush cutter.
5
From Japan
On 2015-10-18 21:05:29
Until now I used an ordinary glove, but I got a good impression with few vibrations feeling in my hands this time. Thank you. Please again.
This review is about item#08142495.
Mowing work
4
From Japan
On 2015-07-12 21:04:35
When we use the weeding machine it is hard to convey vibration to the hand and it got easier
This review is about item#08142495.
Chainsaw, work engaged in brush cutter (absolutely necessary items in carrying out work)
5
From Japan
On 2013-09-13 17:00:07
It is easy to use with gloves material. I regularly purchase it as a consumable item, so I would like you to consider the price a little more.
This review is about item#08142495.

Related Products