Buy more than* S$200* and get FREE SHIPPING

Antivibration Gloves, Pig Leather

5.00 (1)
Purpose
For chipping work, chainsaw and electric tools.
Materials (processing)
Pig leather
Palm Width (cm)
About 12.2
Middle Finger Length (cm)
About 9.0
Overall Length (cm)
About 25.7
Body Weight (g)
170
Size
One Size Fits All
Color
White
Material
Cotton, polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #885 08742063 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric tools
5
From Japan
On 2009-03-09 20:31:25
Every day thunder · drilling etc. are doing. It relieves vibration, so the burden on hands and elbows has become easier.
This review is about item#08742063.

Related Products