Buy more than* S$200* and get FREE SHIPPING

System Table Mat

Purpose
Electrostatic protection. Mat of working bench, shelf, and floor.
Surface Leak Resistance (ohm)
106
Dimensions (Width x Length) (cm x m)
91x7.5
Weight (kg)
18
Thickness (mm)
2
Material
POLYVINYL CHLORIDE (PVC)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(7.5m) 1 RM-T 08923092 459.90 SGD
In stock
ADD TO CART

Related Products