Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double End Hammer

4.50 (2)
Material
Head / carbon tool steel, wooden handle / handle
...see all>
Product Options
ADD TO CART
Head Diameter (phi mm) Depth (mm) Weight (g) Length (mm) Head Width (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (phi mm) Depth (mm) Weight (g) Length (mm) Head Width (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 40 1100 295 105 105 1PC 1 0.9kg 08778427 29.99 SGD
In stock
42 42 1550 360 120 117 1PC 1 1.3kg 08778436 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mainly anchoring
4
From Japan
On 2015-04-23 12:01:44
I bought it for small diameter anchor bolt work. Ease of use is not too heavy, too light, it feels just right to the wrist. I was using more than 2000 yen, but I think that price is enough around here.
To loosen the hard bolt
5
From Japan
On 2013-10-09 19:52:40
Since it was a selection by catalog only, I was worried until I saw the product, but it was good that I thought.
This review is about item#08778436.

Related Products