Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clyde hammer

3.50 (2)
Length (mm)
305
Material
Handle->wooden handle Head->carbon tool steel
...see all>
Product Options
ADD TO CART
Head Width (mm) Width (mm) Head Diameter (phi mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Width (mm) Width (mm) Head Diameter (phi mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 95 35 37 1040 1PC 1 0.9kg 08778445 24.99 SGD
Shipped after 2018-06-25
108 110 40 45 1420 1PC 1 1.3kg 08778454 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Anchor construction etc.
4
From Japan
On 2016-02-25 21:08:28
Easy to slip easily at the beginning of use
This review is about item#08778445.
Daily repair work
3
From Japan
On 2014-07-07 07:24:49
It is easy to use.
This review is about item#08778445.

Related Products