Buy more than* S$200* and get FREE SHIPPING

L-Zoom Arm Light

4.17 (12)
Purpose
Minute work etc.
Arm Length (cm)
100
Employing lamps
FHC-22ED
Material (lens)
Glass
Maximum Clamping Width (mm)
About 65
Magnification
About 1.75
Lens Diameter (phi mm)
127
Cord Length (m)
1.6
Rating
100V 50/60Hz 22W
Dimensions (Width W x depth D) (mm)
205 X 265 (Loupe portion)
Weight (kg)
3.7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OAL-8066G-W 08756124 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Desk work
5
From Japan
On 2017-07-02 15:21:41
I ordered it because the existing light has broken. It is easy to use and saved.
This review is about item#8756124.
I am using it at the time of hand work such as stained glass.
5
From Japan
On 2016-05-26 16:58:54
I have enough illumination, magnifying glass is very convenient for detailed work. I am satisfied with my work satisfactorily.
This review is about item#08756124.
Fabrication of accessories
5
From Japan
On 2014-11-23 14:18:51
The other day, the switch broke and bought a new one! I have been using it for about 8 years on the second machine, but COSPA does not have any problem.
This review is about item#08756124.
When inspecting the product (metal pipe) in the factory
5
From Japan
On 2014-11-21 13:42:37
It is easy to find very small scratches with magnifying glass and fluorescent lamp. The point which can be adjusted with an angle which is easy to use is also easy to use, and it is popular from the field.
This review is about item#08756124.
Lighting and magnified observation of lathe milling operation
3
From Japan
On 2014-02-12 22:09:17
I am happy that it's a bit cheaper
This review is about item#08756124.
Repair work of precision printed circuit board etc.
5
From Japan
On 2013-10-10 12:02:11
Usability is good. There is no problem with accuracy with glass lens. There is sufficient illuminance. It suffices if there is an LED type of the same illuminance.
This review is about item#08756124.
reading
5
From Japan
On 2013-02-13 14:34:18
It looks very good. It is better if general-purpose HF fluorescent lamp bulb can be used
This review is about item#08756124.
Checking status
1
From Japan
On 2012-01-20 05:29:09
I can not tighten the moving part, I will bow. A level that can be disassembled, improved, and used.
Check for reduced print and use for reading
2
From Japan
On 2009-06-16 15:11:53
There is a ring-shaped small distortion around the center of the lens and it becomes matter of concern. Because it is a low price it will be this level of lens. Still it is just good to read books of small letters with presbyopia. Those who are thinking about using in precision work should pay attention.
This review is about item#08756124.
Polishing operation
5
From Japan
On 2009-05-03 20:37:00
I am satisfied that I can buy it at half price of woodworking and engraving specialized catalog. There is no problem in the brightness and magnitude of the magnifying glass. When moving a machine with vibration, there are times when the spring resonates and the sound comes out, but it can not be helped · · ·
This review is about item#08756124.