Buy more than* S$200* and get FREE SHIPPING

8-sets combination wrench set

3.33 (3)
Set Contents (mm)
8, 10, 11, 12, 13, 14, 17, 19 (One each)
Dimension (mm)
(Opposite side 8 mm) : 110 (Opposite side 10 mm) :125 (Opposite side 11 mm) : 140 (Opposite side 12mm ) : 145 (Opposite side 13mm ) : 150 (Opposite side 14mm ) : 165 (Opposite side 17mm ) : 200 (Opposite side 19 mm): 225
Material
S45C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PCSet) 1 12-203 08756097 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Work in a narrow place
5
From Japan
On 2015-08-27 14:47:20
This product is as long as you do not run out to be less break you satisfied to usability may be Zu Zu Tankara the Editor than the ones you have from before but does not continue purchase
This review is about item#08756097.
Everyday use tool
4
From Japan
On 2011-11-17 22:27:02
Weak to loosen a good tightly shut and that bolt to turn normally (spanner had bent)
This review is about item#08756097.
maintenance
1
From Japan
On 2009-09-30 04:21:58
Accuracy too evil of the glasses
This review is about item#08756097.

Related Products