Buy more than* S$200* and get FREE SHIPPING

Set Of Files

5.00 (1)
File Cut Roughness
fine pitch, Fine
File Length (mm)
100, 100
Weight (g)
350, 350
Overall Length (mm)
215, 215
Thickness (mm)
3.5, 3.5
Shape
Half round, Half-round
Material
bearing steel GCr15, Bearing steel GC r 15
Type
set
Remarks
Unit price for 1 set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 - 07335185 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of metal products
5
From Japan
On 2007-11-03 17:30:43
Since the point is sharper than the equivalent product used up to now, the work of the details is easy. There is no problem with durability.
This review is about item#07335185.

Related Products