Buy more than* S$200* and get FREE SHIPPING

Set Of Files

1.00 (1)
File Cut Roughness
Fine
File Length (mm)
100
Weight (g)
350
Overall Length (mm)
215
Thickness (mm)
3.5
Width (mm)
11
Shape
Flat
Material
Bearing steel GC r 15
Type
set
Remarks
Unit price for 1 set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 - 07335167 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Deburring, etc.
1
From Japan
On 2008-12-05 10:48:28
That is easy, difficult to work.
This review is about item#07335167.

Related Products