Buy more than* S$200* and get FREE SHIPPING

It'S Poke L Type Safety Blade

4.57 (7)
Purpose
Equip it where there is cutters such as office, plant, classroom, workplace and home., For office, factory, classroom, workshop, home, where you have the utility knife, Equip it where there is cutters such as office, plant, classroom, workplace and home., Equip it where there is cutters such as office, plant, classroom, workplace and home., For office, factory, classroom, workshop, home, where you have the utility knife, Equip it where there is cutters such as office, plant, classroom, workplace and home., Equip it where there is cutters such as office, plant, classroom, workplace and home., For office, factory, classroom, workshop, home, where you have the utility knife, Equip it where there is cutters such as office, plant, classroom, workplace and home., Equip it where there is cutters such as office, plant, classroom, workplace and home., For office, factory, classroom, workshop, home, where you have the utility knife, Equip it where there is cutters such as office, plant, classroom, workplace and home.
2015 Trusco Published Pages
2 0670
2014 TRUSCO Published Page
2-0643
Body Dimensions (Width x Depth x Height) (mm)
99.5x104.5x49.5, 99.5x104.5x49.5
Weight (g)
90, 90
TRUSCO Part Number
395-8973, 395-8973
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 158K 08919854 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Fold the blade of the cutter
5
From Japan
On 2017-09-01 22:29:20
Break the cutter blade safely. To fold the blade is saved, as it is a troublesome task.
This review is about item#8919854.
Cut the teeth of the cutter
5
From Japan
On 2016-07-05 08:48:12
I had broken with pliers until now, but I thought I should have bought it sooner
This review is about item#08919854.
About the H blade used for cutting insulation material!
5
From Japan
On 2015-04-24 17:25:09
It would be nice to break H blades! Only the H blade can cut the heat insulating material!
Especially for work using H blade!
5
From Japan
On 2014-05-29 17:55:44
Although this is suitable for every quiet task! Especially suitable for work using H blade! Actually, are other weak foldings of Olfa weak? It is complicated and dislikes.
This review is about item#08919854.
Besides the original purpose, put small dangerous goods
5
From Japan
On 2013-03-28 15:18:49
As well as the blades of used cutters, the lid easily opens wide, so you can put in a little dangerous goods. Even if the capacity is an L type blade, it probably will enter about 200 pieces soon. I have always patronized. Some people say that the gap to break the blade is too wide, but I do not particularly care. It is an indispensable item for those who often exchange their blades like theirs. It is also good to use a bladed type blade. The company's cylindrical type is inconvenient for me because the lid is hard and does not open (it is fitted tightly instead of screws). Because the price here was so cheap that I was surprised, I bought it immediately. Although it is a very good product, since it is easy to make, it is not reasonable price less than 400 yen.
This review is about item#08919854.
Tooth fold
3
From Japan
On 2013-03-17 14:57:21
The gap to insert the tooth is too big. Even large thick teeth are also sky, so it is uncomfortable to use compared to other companies' products.
This review is about item#08919854.
The broken blade disposal box used
4
From Japan
On 2013-01-27 13:23:38
It was bigger than seen in the image, so we can collect a lot of broken blades, so it will be saved. Collecting the folding blade is dangerous because it is dangerous, but it is safe if you have this recovery case.
This review is about item#08919854.

Related Products